Spesifikasi
| Absolute Maximum Temperature Measurement (°C) | +250 |
|---|---|
| Application | General Purpose |
| Battery Type | AA |
| Best Accuracy | -20 - +100 °C: ±0.1 K ±1 digit -70 - +250 °C: ±0.2 % of mv ±2 digit |
| Data Storage | No |
| Height (mm) | 108 |
| Intrinsically Safe | No |
| Length (mm) | 54 |
| Minimum/Maximum Recordings | Yes |
| Number of Temperature Input | 1 |
| Probe Type | PT1000 |
| Resolution (°C) | 0.1 |
| Temperature Scale | Centigrade, Fahrenheit |
| Thermometer Type | Wired |
| Width (mm) | 28 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO PT1000 Digital Thermometer
Introducing the RS PRO PT1000 Digital Thermometer, a high quality and high accuracy portable thermometer that can be used across a wide range of applications. It has been designed with a very high accuracy and high-quality PT1000 thermometer with a wide temperature range that can be used up to 250°C. The ergonomic handheld thermometer also features additional functions like min/max hold, automatic shutdown, and much more, making it incredibly versatile and flexible for use in a range of applications. Included in the design of the thermometer is a large display with three-row and overhead display functionality, making it easier to read the measurement results. This RS PRO PT1000 thermometer is an excellent price/performance solution for a range of applications that require very high accuracy but are relatively low temperature.
Applications:
Digital thermometers are accurate and easy to use test and measurement devices and can often serve as a method of non-contact temperature measurement when required. Handheld thermometers are great for portability and can easily be carried in the user's pocket, especially when temperature readings need to be taken while on the go. Calibration is highly recommended for professional applications that require an accurate reading. Digital thermometers can most commonly be found in:
Food industries
Hygiene testing
Industrial maintenance and HVAC
Scientific research
Medical testing
General-purpose temperature monitoring
Introducing the RS PRO PT1000 Digital Thermometer, a high quality and high accuracy portable thermometer that can be used across a wide range of applications. It has been designed with a very high accuracy and high-quality PT1000 thermometer with a wide temperature range that can be used up to 250°C. The ergonomic handheld thermometer also features additional functions like min/max hold, automatic shutdown, and much more, making it incredibly versatile and flexible for use in a range of applications. Included in the design of the thermometer is a large display with three-row and overhead display functionality, making it easier to read the measurement results. This RS PRO PT1000 thermometer is an excellent price/performance solution for a range of applications that require very high accuracy but are relatively low temperature.
Applications:
Digital thermometers are accurate and easy to use test and measurement devices and can often serve as a method of non-contact temperature measurement when required. Handheld thermometers are great for portability and can easily be carried in the user's pocket, especially when temperature readings need to be taken while on the go. Calibration is highly recommended for professional applications that require an accurate reading. Digital thermometers can most commonly be found in:
Food industries
Hygiene testing
Industrial maintenance and HVAC
Scientific research
Medical testing
General-purpose temperature monitoring
Feature
Features and Benefits:This RS PRO PT1000 digital temperature device is ideal for quick and effective temperature monitoring in environments or applications that require very high accuracy but are relatively low temperature
This high quality and reliable digital thermometer has been designed with a high precision and quality PT1000 thermometer that has a °C/°F switchable function and a measurement range of -70°C to 250°C with a resolution of 0.1°
In addition to this, the thermometer offers max/min functions with the benefit of a large backlit LCD display, making it ideal for use when working in low light conditions
This RS PRO measurement device has been designed with an ergonomic case that is dust and waterproof (IP65/IP67), ensuring that it withstands even the most difficult environments
Offering quick measurement detection, it is suitable for precision measurements in liquids and air, as well as core temperatures, making it an outstanding test and measurement device
Supplied with a fixed sensor probe, battery and user guide
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
