RS PRO Tisu Basah Elektronik (Wet Wipes)

Sebelum PPN:
Rp489.900
Spesifikasi
ApplicationIT, Office, Surface Cleaning
ColourWhite
Number of Wipes per Pack100
Package TypeDispenser Box
Repeat/Single UseSingle Use
Wet/DryWet
Wipe TypeElectronics Wipes
Wiper Size (mm)130x165

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Surface Cleaning Wipes
RS PRO multi purpose wipes which have been impregnated with a biodegradable solution for cleaning glass and plastic surfaces of computer and office equipment such as VDU's, telephones and desks.
You can keep your workspace and work areas clean, dry and hygienic with these multipurpose, alcohol free wipes which are suitable for all hard surfaces.
RS PRO have a great range of wipes at low prices suitable for various applications to meet all your cleaning requirements.

Typical Applications
Multi-purpose wipes have a wide range of uses and these RS PRO surface cleaning wipes are suitable for:
Cleaning glass and plastic surfaces of computer and office equipment
General cleaning
Dust removal
Glass and mirror cleaning
Feature
Features and Benefits:
Multi-purpose - can be used on all surfaces
Efficient cleaning solvent without added alcohol
Lint free and tear resistant wipes
Packed in a handy resealable tub - reseal after each use
Non-flammable, alcohol free
Environmentally friendly tub refill available
Remains moist over extended periods of time
Anti-static properties reduce the build-up of dust & dirt
100 wipes per pack

Ulasan Produk

Tidak ada ulasan