Sebelum PPN:
Rp2.199.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Operating Temperature (°C) | 40 |
|---|---|
| Minimum Operating Temperature (°C) | 10 |
| Scale Type | Bench |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Jewellery Digital Scales
The pocket/jewellery digital scales
From RS Pro provide weighing options in grams (g), carats (ct) and grains (gn). The scales are a handy, compact size making them easy to carry around for when you need them. RS PRO pocket scales are ideal for weighing small objects like jewellery. These scales feature 4 buttons and a screen display. The keys enable you to switch between units of measure at any point. A clear plastic cover protects the scales from potential knocks and dust.
Options include:
111-3668 - 20g weight capacity, 0.001 g
Note
Requires 4 x AA batteries
Typical Applications:
Weighing scales or scales are devices that can measure the weight of an item placed on it. They are precise measurement instruments that can be used to measure a range of items within different applications and environments, as long as it’s within the weighing capacity. Weighing scales can range in design from being ultra-compact and portable, easy to transport and store away, especially for weighing smaller items on the go, or can be larger and a more permanent fixture within the area it is being used it, generally for weighing larger, heavier items. Weighing scales are incredibly versatile and easy to use, which is why they can be most commonly found in:
Schools or universities
Laboratories or research facilities
Shops
At home
Manufacturing and industrial environments like factories, warehouses and more
These portable pocket digital scales are ideal for weighing small items such as jewellery.
The pocket/jewellery digital scales
From RS Pro provide weighing options in grams (g), carats (ct) and grains (gn). The scales are a handy, compact size making them easy to carry around for when you need them. RS PRO pocket scales are ideal for weighing small objects like jewellery. These scales feature 4 buttons and a screen display. The keys enable you to switch between units of measure at any point. A clear plastic cover protects the scales from potential knocks and dust.
Options include:
111-3668 - 20g weight capacity, 0.001 g
Note
Requires 4 x AA batteries
Typical Applications:
Weighing scales or scales are devices that can measure the weight of an item placed on it. They are precise measurement instruments that can be used to measure a range of items within different applications and environments, as long as it’s within the weighing capacity. Weighing scales can range in design from being ultra-compact and portable, easy to transport and store away, especially for weighing smaller items on the go, or can be larger and a more permanent fixture within the area it is being used it, generally for weighing larger, heavier items. Weighing scales are incredibly versatile and easy to use, which is why they can be most commonly found in:
Schools or universities
Laboratories or research facilities
Shops
At home
Manufacturing and industrial environments like factories, warehouses and more
These portable pocket digital scales are ideal for weighing small items such as jewellery.
Feature
Features and BenefitsSmall compact digital scales - ideal for weighing small amounts
Power - requires 4 x AA batteries
Platform size is 18 mm diameter
Built-in digital LCD screen - clearly and quickly displays the weight of the item being weighed and is easy-to-read
Tare function - the scale automatically subtracts the weight of the container so that it is zero
Calibration options are available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qgP112235952-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
