RS PRO Wall Mounting Monitor Arm (Braket/Penyangga)

Sebelum PPN:
Rp819.900
Spesifikasi
# of Displays Supported1
ColourBlack
Extension ArmYes
Max. Screen Size (inch)24
Mounting SurfaceWall
Product TypeMonitor Arm
VESA Configurations75x75mm, 100x100mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Wall-Mounted LCD Monitor Bracket
From the trusted RS PRO brand, this wall-mounted LCD monitor bracket is ideal for positioning display monitors. This bracket can be drilled easily into a wall for a secure mount compatible with appropriately sized monitors.
Applications
TV wall brackets are an ideal way to maximize the available space in a room while optimally displaying a flat panel screen. This is not just useful for domestic setups but vital for commercial screen display in public areas. Whether displaying information at a leisure center or in an office block, a reliable and versatile VESA wall mount is ideal.
Feature
Features and Benefits
• Screen size:14"-24"
• Support up to 15kg
• Tilt: 160° up or down
• Swivel: 270°VESA:75x75mm/100x100mm
• Material: Cold steel construction

Ulasan Produk

Tidak ada ulasan