Spesifikasi
| Bulb Type | LED |
|---|---|
| Lens Colour | Amber |
| Light Effect | Flashing |
| Mounting Style | Base Mount |
| Supply Voltage (V) | 10 - 110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Compact LED Beacons
Introducing the fantastic magnetic compact LED beacons from RS PRO, a range of high-quality flashing beacons ideal for use in a wide range of applications requiring an energy efficient signalling solution. This range of durable flashing beacons have an amber lens and are excellent warning lights that are highly visible with a quad-flash pattern. The units are supplied fully assembled to enable quick and easy installation via magnetic base. These beacons feature an IP67 rating when installed, ensuring excellent protection from dust and water ingress both indoors and outdoors. This range of beacons from RS PRO are suitable for light and heavy industrial signalling applications, producing a powerful flashing light source to signal hazards and emergencies.
Applications
RS PRO beacons are an excellent low cost and energy efficient signalling solution ideal for use in industrial or domestic applications. They are available in a variety of sizes and colours, most commonly red, amber and green and emit a powerful flashing light that can be used to signal emergencies, on-site, hazards and even for use with conventional fire systems. Beacons are used in a variety of industrial applications to attract attention to hazardous locations were audible alarms are not as easily heard on their own:
Warehouses
Factories
Machinery
Vehicles
Walkways
Emergency exits
Fire systems
Introducing the fantastic magnetic compact LED beacons from RS PRO, a range of high-quality flashing beacons ideal for use in a wide range of applications requiring an energy efficient signalling solution. This range of durable flashing beacons have an amber lens and are excellent warning lights that are highly visible with a quad-flash pattern. The units are supplied fully assembled to enable quick and easy installation via magnetic base. These beacons feature an IP67 rating when installed, ensuring excellent protection from dust and water ingress both indoors and outdoors. This range of beacons from RS PRO are suitable for light and heavy industrial signalling applications, producing a powerful flashing light source to signal hazards and emergencies.
Applications
RS PRO beacons are an excellent low cost and energy efficient signalling solution ideal for use in industrial or domestic applications. They are available in a variety of sizes and colours, most commonly red, amber and green and emit a powerful flashing light that can be used to signal emergencies, on-site, hazards and even for use with conventional fire systems. Beacons are used in a variety of industrial applications to attract attention to hazardous locations were audible alarms are not as easily heard on their own:
Warehouses
Factories
Machinery
Vehicles
Walkways
Emergency exits
Fire systems
Feature
Features and BenefitsQuick and easy installation
Amber lens
Suitable for a range of signalling applications
Powerful quad-flash pattern signal light
Magnetic base
20 high power LED lights
IP67 rating offering great protection from dust and water ingress
Supply voltage 10-110Vdc
111mm Diameter
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
