Sebelum PPN:
Rp58.999.900 - Rp74.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Type | AA |
|---|---|
| Display Type | LCD |
| Keypad Type | Tactile |
| Maximum Acceleration (m/s) | 200 |
| Maximum Displacement (mm) | 100 |
| Maximum Operating Temperature (°C) | 50 |
| Maximum Velocity (mm) | 1000 |
| Measurement Parameters | Acceleration, Displacement, Velocity |
| Minimum Acceleration (m/s) | 0.02 |
| Minimum Operating Temperature (°C) | -10 |
| Number of Axis | Single Axis |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 3101 Vibration Meter (Acceleration/Velocity/Displacement)
An accurate and robust handheld vibration meter for the measurement, analysis and recording of Acceleration, Velocity and Displacement enabling precision assessment enhancing and maintaining production and operation levels in critical machinery and equipment.
Designed for easy analysis the vibration meter features a Piezoelectric accelerometer capable of multiple measurement options capturing RMS, EQ PEAK, and EQ P-P values. Featuring an in built manual memory of 99 readings, an auto memory stored on a micro SD card and a USB port for connection to a PC for easy investigations. Record and retrieve all measurements you need then transfer the data to examine, compare, and report in detail.
Easy to operate and easy to read. The vibration meters intuitive design features a large LCD display and features access for earphones for use in noisy or distracting environments. The 158 x 78 x 40mm size fits comfortably in the hand and the robust hardwearing housing will cope with the occasional drop or impact making it ideal for use in harsh environments.
A high-quality vibration meter suitable for a wide range of applications helping compliance with safety standards, hygiene investigations, preventing equipment failures and maintaining efficiency levels in production and manufacturing environments.
An accurate and robust handheld vibration meter for the measurement, analysis and recording of Acceleration, Velocity and Displacement enabling precision assessment enhancing and maintaining production and operation levels in critical machinery and equipment.
Designed for easy analysis the vibration meter features a Piezoelectric accelerometer capable of multiple measurement options capturing RMS, EQ PEAK, and EQ P-P values. Featuring an in built manual memory of 99 readings, an auto memory stored on a micro SD card and a USB port for connection to a PC for easy investigations. Record and retrieve all measurements you need then transfer the data to examine, compare, and report in detail.
Easy to operate and easy to read. The vibration meters intuitive design features a large LCD display and features access for earphones for use in noisy or distracting environments. The 158 x 78 x 40mm size fits comfortably in the hand and the robust hardwearing housing will cope with the occasional drop or impact making it ideal for use in harsh environments.
A high-quality vibration meter suitable for a wide range of applications helping compliance with safety standards, hygiene investigations, preventing equipment failures and maintaining efficiency levels in production and manufacturing environments.
Feature
Features and BenefitsVibration meter
Measures Acceleration/ Velocity/ Displacement
Captures RMS, EQ PEAK, and EQ P-P
Maximum/ minimum record function
Memory for 99 readings
SD storage with auto memory function
Suitable for earphone use
4 x AA batteries (supplied)
8 hours battery life
USB and software provided for PC data transfer
Dimensions of 158 x 78 x 40mm
Weight of 286g
Standards and Approvals: ATEX, IECEx, VDE
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
