RS PRO VESA Monitor Arm Desk Clamp Mount with Extension Arm (Braket/Penyangga)

Sebelum PPN:
Rp3.599.900
Spesifikasi
# of Displays Supported1
Extension ArmYes
Max. Screen Size (inch)27
Product TypeMonitor Arm
VESA Configurations75x75mm, 100x100mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Interactive Counterbalance LCD VESA Desk Mount
The RS PRO monitor arm is the perfect solution for the flexible mounting of monitors at your work desk. It fastens with a c-clamp, ensuring you can easily customize your work set up and adjust as necessary.
The monitor arms has a swivel and tilt point to ensure optimum viewing level, you are ensured maximum versatility in your computing set up. With a gas spring counterbalance that floats the monitor with a light touch, you're ensured a customized
placement to match your viewing needs anytime. it also features a built-in spring gauge can be adjusted to suit various monitor weight
For easily adjustable monitor setups, this desktop clamping monitor bracket is ideal.
Applications
TV wall brackets are an ideal way to maximize the available space in a room while optimally displaying a flat panel screen. This is not just useful for domestic setups but vital for commercial screen display in public areas. Whether displaying information at a leisure center or in an office block, a reliable and versatile VESA desk mount is ideal.
Feature
Features and Benefits
• Improves posture when sitting at your desk
• Flexible
• Frees up desk space
• Can adjust arms individually
• C-Clamp for mounting onto your desk
• Vesa compliant
• With cable management
• Slot on the base clip provides a place to store the Hex key for a quick adjustment
• Grommet and desk mount base suits most desks with adjustable clamp height
• Suggested screen size : 33.02 ∼ 68.58 cm
• Tilt: +90°∼ -45°, Swivel: +90°∼ -90°, Rotation: +180°∼ -180°
• Meets VESA: 75 x 75mm,100 x 100mm
• Loading up to 6.5kg
• Material: Steel +Aluminum

Ulasan Produk

Tidak ada ulasan