Spesifikasi
| Caliper Type | Vernier |
|---|---|
| Capacity (mm) | 150 |
| Display Type | Analogue |
| Imperial or Metric | Metric |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Vernier Caliper 150mm Metric with Locking Screw
The vernier caliper from RS PRO is a high-quality measurement instrument used in a wide range of measuring applications, allowing you to measure with high precision and accuracy. The RS PRO vernier caliper offers 4 basic measuring methods including inside diameter, outside diameter, depth and step, with .05mm graduation ensuring reliable results. The caliper is manufactured from hardened stainless steel offering excellent durability and features an anti-glare matt chrome finish, ensuring measurements are easy to read in any environment. The RS PRO vernier caliper includes a set locking screw, allowing the vernier scale to be locked in place when taking measurements and prevent it moving.
Applications
Vernier calipers are a highly accurate measuring instrument used to measure a wide range of objects with precision. They often feature multiple measuring methods, allowing you to measure inside and outside diameters as well as depth and step. These versatile measuring instruments are often manufactured from materials such as steel and can include features such as anti-glare and a scale lock to assist with reading of measurements. Vernier calipers are ideal for measuring applications in areas such as:
DIY
Plumbing
Automotive
Engineering
The vernier caliper from RS PRO is a high-quality measurement instrument used in a wide range of measuring applications, allowing you to measure with high precision and accuracy. The RS PRO vernier caliper offers 4 basic measuring methods including inside diameter, outside diameter, depth and step, with .05mm graduation ensuring reliable results. The caliper is manufactured from hardened stainless steel offering excellent durability and features an anti-glare matt chrome finish, ensuring measurements are easy to read in any environment. The RS PRO vernier caliper includes a set locking screw, allowing the vernier scale to be locked in place when taking measurements and prevent it moving.
Applications
Vernier calipers are a highly accurate measuring instrument used to measure a wide range of objects with precision. They often feature multiple measuring methods, allowing you to measure inside and outside diameters as well as depth and step. These versatile measuring instruments are often manufactured from materials such as steel and can include features such as anti-glare and a scale lock to assist with reading of measurements. Vernier calipers are ideal for measuring applications in areas such as:
DIY
Plumbing
Automotive
Engineering
Feature
Features and BenefitsPrecision calipers offering excellent accuracy and precision in a wide range of measuring applications
Manufactured from fully hardened stainless steel
Anti-glare and satin chrome finish for easy reading of measurements
With set locking screw allowing the vernier scale to remain in place when reading measurements
All measuring surfaces are ground and lapped for high accuracy
4 basic measuring methods: inside, outside, depth and step
Measurement range: 150 mm
Graduation: .05mm
Jaw depth: 40 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
