Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Steel |
|---|---|
| Material Cutting Capability | Hard Wire, Soft Wire |
| Plier Type | Combination Pliers |
| Tip Style | Straight |
| VDE/1000V Approved | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Insulated Steel Combination Pliers
Introducing G10 series insulated steel combination pliers from RS PRO, a range of high quality VDE approved pliers for use with cutting and bending electrical wires and cable. RS PRO insulated pliers are ideal for working up to 1000 V ac or 1500 V dc, offering excellent protection against electricity. These versatile pliers are manufactured using steel with a chrome finish, providing superb durability and corrosion resistance. These VDE insulated pliers also feature DuoTech soft grip handles, offering enhanced grip and comfort when in use. These versatile pliers are ideal for working with energised circuits or areas where it could be possible that a live circuit is present.
Applications
Insulated pliers are perfect for live line working or working with energised circuits, allowing you to confidently carry out a range of tasks whilst providing protection from electrocution. Insulated pliers are commonly used in a variety of areas such as:
• Railway maintenance
• Electrical engineering
• DIY
• Installation
• Electricians
Introducing G10 series insulated steel combination pliers from RS PRO, a range of high quality VDE approved pliers for use with cutting and bending electrical wires and cable. RS PRO insulated pliers are ideal for working up to 1000 V ac or 1500 V dc, offering excellent protection against electricity. These versatile pliers are manufactured using steel with a chrome finish, providing superb durability and corrosion resistance. These VDE insulated pliers also feature DuoTech soft grip handles, offering enhanced grip and comfort when in use. These versatile pliers are ideal for working with energised circuits or areas where it could be possible that a live circuit is present.
Applications
Insulated pliers are perfect for live line working or working with energised circuits, allowing you to confidently carry out a range of tasks whilst providing protection from electrocution. Insulated pliers are commonly used in a variety of areas such as:
• Railway maintenance
• Electrical engineering
• DIY
• Installation
• Electricians
Feature
Features and Benefits• VDE insulated, ideal for working up to 1000 V ac or 1500 V dc
• DuoTech soft grip handles for enhanced grip and control
• Versatile pliers for holding, bending and cutting wires and cables
• Steel construction with chrome finish offering excellent durability and corrosion
• Available in a variety of sizes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
