Spesifikasi
| Construction | Open |
|---|---|
| Depth (mm) | 95 |
| Dimensions (mm) | 110x110x95 |
| Knob Rotation | Clockwise |
| Length (mm) | 110 |
| Minimum Operating Frequency (Hz) | 60 |
| Mounting Type | Surface Mount |
| Number of Outputs | 1 |
| Number of Phases | 1 |
| Power Rating (V/A) | 480 |
| Primary Current Rating (A) | 2A |
| Primary Voltage Rating (V) | 240 |
| Secondary Voltage Rating (V) | 0-240, 0-270 |
| Termination Type | Wire Termination |
| Width (mm) | 110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1 Phase 480 VA Variac, 1 Output, 240 V, 2 A
From the RS PRO professional range, this open-style variac transformer gives you high levels of efficiency when supplying electricity between circuits. Thanks to its rugged design and high-quality construction, its lifespan is long and the product needs little maintenance.
The transformer has a silver-plated commutator that gives it a smooth linear output, no waveform distortion and an integrated overload capacity for safety. Its low operating torque and a low magnetising current make it efficient too. It has a continuously variable alternating current output voltage and an overvoltage tap for regulation.
The product is available in single or three-phase versions across a range of current ratings. This type of open-style variable transformer is used for flash mounting within control panels, enclosures or process control equipment. It’s found in both industrial and household environments and comes fully compliant with RoHS (Restriction of Hazardous Substances) standards for safety.
From the RS PRO professional range, this open-style variac transformer gives you high levels of efficiency when supplying electricity between circuits. Thanks to its rugged design and high-quality construction, its lifespan is long and the product needs little maintenance.
The transformer has a silver-plated commutator that gives it a smooth linear output, no waveform distortion and an integrated overload capacity for safety. Its low operating torque and a low magnetising current make it efficient too. It has a continuously variable alternating current output voltage and an overvoltage tap for regulation.
The product is available in single or three-phase versions across a range of current ratings. This type of open-style variable transformer is used for flash mounting within control panels, enclosures or process control equipment. It’s found in both industrial and household environments and comes fully compliant with RoHS (Restriction of Hazardous Substances) standards for safety.
Feature
Features and Benefits• Surface-mount transformer
• Overload protection
• One output
• Wire termination
• Clockwise knob rotation
• 240 V primary voltage rating
• 0 - 240, 0 - 270 V secondary voltage rating
• Power rating of 480 V
• Primary current rating of 2 A
• Maximum operating frequency of 60 Hz
• Open construction
• Weight of 2.9 kg
• Measures 110 mm x 110 mm x 95 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
