Spesifikasi
| Air Velocity Resolution (m/s) | 0.01 |
|---|---|
| Battery Type | 1.5V |
| Best Air Velocity Accuracy (%) | ±3 |
| Best Temperature Measurement Accuracy (°C) | ±2 |
| Height (mm) | 160 |
| Length (mm) | 62 |
| Maximum Air Velocity (m/s) | 30 |
| Maximum Operating Temperature (°C) | 50 |
| Maximum Temperature (°C) | 60 |
| Measurement Parameters | Air Flow, Air Velocity, Temperature |
| Minimum Operating Temperature (°C) | 0 |
| Power Source | Battery |
| Probe Type | Vane |
| Width (mm) | 21 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RS-3893 Thermo-Anemometer
Introducing the RS PRO Thermo-Anemometer. This high-quality rotating vane anemometer has been designed for the measurement of air velocity, airflow as well as air temperature and provides rapid, accurate readings without compromising on quality or performance. The RS-3893 is equipped with a large, easy to read backlit LCD display to allow for quick and easy readings, even in low light conditions. The fantastic RS PRO anemometer uses a high precision rotating sensor to deliver precise readings, even at low wind speeds, as well as simultaneously measuring the air temperature with the built-in NTC thermistor, making this meter ideal for engineers, service technicians and scientists.
Applications:
Rotating vane anemometers are used to measure environmental conditions quickly and accurately. The information and data they provide are vital in a wide range of applications and environments. They are essential for reporting, forecasting and planning and more importantly health and safety. Some of the more common applications are:
HVAC and construction
Sailing, boating and windsurfing
Climbing and hiking
Aviation, wind direction, airflow, and gust
Weather stations and meteorological studies
Calibration laboratories
Introducing the RS PRO Thermo-Anemometer. This high-quality rotating vane anemometer has been designed for the measurement of air velocity, airflow as well as air temperature and provides rapid, accurate readings without compromising on quality or performance. The RS-3893 is equipped with a large, easy to read backlit LCD display to allow for quick and easy readings, even in low light conditions. The fantastic RS PRO anemometer uses a high precision rotating sensor to deliver precise readings, even at low wind speeds, as well as simultaneously measuring the air temperature with the built-in NTC thermistor, making this meter ideal for engineers, service technicians and scientists.
Applications:
Rotating vane anemometers are used to measure environmental conditions quickly and accurately. The information and data they provide are vital in a wide range of applications and environments. They are essential for reporting, forecasting and planning and more importantly health and safety. Some of the more common applications are:
HVAC and construction
Sailing, boating and windsurfing
Climbing and hiking
Aviation, wind direction, airflow, and gust
Weather stations and meteorological studies
Calibration laboratories
Feature
Features and Benefits:This RS PRO anemometer has a high-quality and robust design that offers accurate and reliable results and can be used across a variety of applications
Hand-held wind-speed measurement instrument with user-friendly, easy to use control keys
Precision air velocity for precision measurement, even at low wind speeds and built-in NTC thermistor sensors that can simultaneously measure air temperature
Air velocity can be displayed in the following units: m/s, km/h, ft/min, MPH and knots
Airflow can be displayed in the following units: CMM (cubic meters/min) and CFM (cubic feet/min)
Air temperature can be displayed in °C or °F
Dual-line 4-digit LCD display for easy and clear reading of the measuring data
Backlight function to enable use in low-light conditions for added versatility
Auto power-off function after 20 mins to preserve battery life for longer
Supplied with a replaceable 3 x AAA battery, Anemo probe and gift box
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
