Spesifikasi
| # of Displays Supported | 2 |
|---|---|
| Maximum Resolution | 3840x2160 |
| USB Connection Type | USB C |
| USB Standard | USB C |
| Video Connection Type | HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO USB C to HDMI Adapter, USB C, 2 Supported Displays - up to 4K
RS PRO introduces this USB C HDMI MST adapter which allows you to simultaneously connect two HDMI displays to a source with a USB C port. Featuring MST functionality, the adapter allows the two screens to act independently of each other in extend mode and supports mirror mode. MST adapters are more suitable for laptops and computers that have limited ports such as 1 USB C port. This adapter allows you to connect two computer screens or TVs with 4k@60Hz to your Laptop/computer. This RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring USB to video cable assembly setups.
Applications
USB Video Adapters allow you to convert any compatible USB port into an external video output, which in turn offers the flexibility of adding additional display monitors to a desktop computer or laptop setup. Also known as a USB Graphics Adapter, it can easily adapt a USB port into a variety of video connections which offers a flexible and convenient way of adding on multi-monitor capabilities. USB adapters are designed with a variety of different connector types to suit all your requirements. These types of adapters are most used in:
Desktop computer setups
Laptops
Projectors
RS PRO introduces this USB C HDMI MST adapter which allows you to simultaneously connect two HDMI displays to a source with a USB C port. Featuring MST functionality, the adapter allows the two screens to act independently of each other in extend mode and supports mirror mode. MST adapters are more suitable for laptops and computers that have limited ports such as 1 USB C port. This adapter allows you to connect two computer screens or TVs with 4k@60Hz to your Laptop/computer. This RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring USB to video cable assembly setups.
Applications
USB Video Adapters allow you to convert any compatible USB port into an external video output, which in turn offers the flexibility of adding additional display monitors to a desktop computer or laptop setup. Also known as a USB Graphics Adapter, it can easily adapt a USB port into a variety of video connections which offers a flexible and convenient way of adding on multi-monitor capabilities. USB adapters are designed with a variety of different connector types to suit all your requirements. These types of adapters are most used in:
Desktop computer setups
Laptops
Projectors
Feature
Features and BenefitsThis range of RS PRO USB Type C cables are an ideal addition for greater flexibility, connecting devices to a USB-C port on your computer
The compact adapter has a durable housing for greater protection, especially when being used on the go
Features MST functionality, the adapter allows the two screens to act independently of each other in extend mode and supports mirror mode
For full functionality, the source must have a USBC DP Alt mode v1.4. If using DP Alt mode v1.2, the resolution will drop to 4k@30Hz
These adapters from RS PRO provide a reliable high-speed connection
RoHS, REACH and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
