Spesifikasi
| Connector 1 | 9 Pin D-sub |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | USB A |
| Connector 2 Gender | Male |
| Length (mm) | 200 |
| Outer Sheath Material | PVC |
| Sheath Color | Black |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO USB to Serial Adapter Cable Assembly
Introducing the RS PRO USB to Serial Adapter Cable Assembly, designed with the popular Prolific PL-2303 HX Revision D chipset, which allows Windows to install it the first time that the cable is connected to a PC, offering ultimate convenience without installation downtime. The computer cable adapter has an ultra-durable ABS shell on the DB 9-way male connection and a 20 cm PVC cable flex with a USB A male connector. Thanks to the chipset technology, the cable also has a transfer rate of up to 500 Kbps designed for optimum performance. This RS PRO serial to USB adapter can be used to connect serial devices to PC’s which only have a USB port, provided greater flexibility and versatility for the user.
Applications:
Serial Cable Adapters are units that offer flexibility and versatility as an add on to devices, like PC’s or laptops that may not have built-in connectivity capabilities, and therefore limits the user in what they are able to connect to their device. It gives users the capability to use the adapter with varying connection interfaces, often with easy to use and plug and play features. These adapters are often designed for connections through USB ports, however, other connectors are also available depending on where the adapter is being used. They will most often be used to connect devices like:
Cellular Phones
PDAs
Digital Cameras
Modems
ISDN Terminal Adapters
Introducing the RS PRO USB to Serial Adapter Cable Assembly, designed with the popular Prolific PL-2303 HX Revision D chipset, which allows Windows to install it the first time that the cable is connected to a PC, offering ultimate convenience without installation downtime. The computer cable adapter has an ultra-durable ABS shell on the DB 9-way male connection and a 20 cm PVC cable flex with a USB A male connector. Thanks to the chipset technology, the cable also has a transfer rate of up to 500 Kbps designed for optimum performance. This RS PRO serial to USB adapter can be used to connect serial devices to PC’s which only have a USB port, provided greater flexibility and versatility for the user.
Applications:
Serial Cable Adapters are units that offer flexibility and versatility as an add on to devices, like PC’s or laptops that may not have built-in connectivity capabilities, and therefore limits the user in what they are able to connect to their device. It gives users the capability to use the adapter with varying connection interfaces, often with easy to use and plug and play features. These adapters are often designed for connections through USB ports, however, other connectors are also available depending on where the adapter is being used. They will most often be used to connect devices like:
Cellular Phones
PDAs
Digital Cameras
Modems
ISDN Terminal Adapters
Feature
Features and Benefits:This RS PRO serial to USB adapter has a DB 9-way male connection and USB A male connector which allows the connection of serial devices to PC’s that only have a USB port
The cable assembly has a high-speed 500 Kbps transfer rate and is compliant with the USB 1.1 specification
The easy to install Prolific PL-2303RA chipset offers a plug and play feature, saving valuable time and effort
Host Interface: USB BUS
Windows 10, 8 and 7 compatible
USB host device drivers supplied
Supplied with USB serial adapter, driver CD and quick installation guide
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
