Spesifikasi
| Case Material | Glass Fibre Reinforced Polymer |
|---|---|
| Colour | Black |
| Contact Configuration | Single Pole Single Throw (SPST) |
| Contact Voltage Rating AC (V) | 5 |
| Dimensions (mm) | 141x105x40 |
| Foot Switch Type | Momentary Foot Switch |
| Guard Cover | No |
| Height (mm) | 40 |
| IP Rating | IPX2 |
| Length (mm) | 141 |
| Standards Met | 2014/35/EU, EN 60950 |
| Switch Environment | Light Industrial |
| Switch Operation | Momentary |
| Width (mm) | 105 |
| contact Current Rating (mA) | 25 @ 5 V AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO USB Footswitch
RS PRO USB programmable foot switch which works with Windows, Linux and Mac operating systems.
Foot switches are commonly used on machinery were hand operated switches are a safety concern. This foot controller pedal is ideal for light industrial applications.
RS PRO offers a range of footswitches and accessories to meet your requirements. The range has been RS approved meaning great value for money and high-quality you can rely on.
Typical Applications:
Foot switches are commonly used in applications where hands-free control is more practical or safer. Foot controllers can be found on:
Industrial machinery and smaller power tools
Hospital beds
Dentist Chairs
Lamps
This USB footswitch can be used for medical and dental imaging, transcription, video editing, gaming and other applications where repeated keystrokes are required.
RS PRO USB programmable foot switch which works with Windows, Linux and Mac operating systems.
Foot switches are commonly used on machinery were hand operated switches are a safety concern. This foot controller pedal is ideal for light industrial applications.
RS PRO offers a range of footswitches and accessories to meet your requirements. The range has been RS approved meaning great value for money and high-quality you can rely on.
Typical Applications:
Foot switches are commonly used in applications where hands-free control is more practical or safer. Foot controllers can be found on:
Industrial machinery and smaller power tools
Hospital beds
Dentist Chairs
Lamps
This USB footswitch can be used for medical and dental imaging, transcription, video editing, gaming and other applications where repeated keystrokes are required.
Feature
Features and Benefits:No software or drivers needed to use on host PC (Windows 98 SP2, ME, NT, 2000, XP and Vista)
Functions can be set by internal dip switches
Multi keystroke functions available on each switch (e.g. ctrl/alt/del)
2.5 m cable
Power consumption 5V @ 25mA
Weight 395g
Hands free control - allow the operator greater freedom of movement
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
