Spesifikasi
| Connector A | USB A |
|---|---|
| Connector A - Gender | Male |
| Connector B | Ethernet |
| Connector B - Gender | Female |
| Number of Ports | 1 |
| USB Standard | USB 3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO USB 3.0 Gigabit Ethernet Adapter
Introducing the RS PRO USB 3.0 Gigabit Ethernet Adapter, designed to let you instantly connect to a 10/100/1000 Mbps network through a USB port. This adapter is a convenient and easy-to-use device, adding network connectivity without the effort of installing an internal card to your computer or laptop. This RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring flexible network connectivity.
Applications:
USB ethernet cables and adapters are a versatile piece of equipment that are used to create a portable network for applications where wireless or network connectivity may not be present. They are often compact units, ideal for keeping in a laptop bag or work bag, making them incredibly convenient and they are often powered solely by the USB port, meaning no external power supply is required. They are most commonly used with:
Laptops
Games consoles
Introducing the RS PRO USB 3.0 Gigabit Ethernet Adapter, designed to let you instantly connect to a 10/100/1000 Mbps network through a USB port. This adapter is a convenient and easy-to-use device, adding network connectivity without the effort of installing an internal card to your computer or laptop. This RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring flexible network connectivity.
Applications:
USB ethernet cables and adapters are a versatile piece of equipment that are used to create a portable network for applications where wireless or network connectivity may not be present. They are often compact units, ideal for keeping in a laptop bag or work bag, making them incredibly convenient and they are often powered solely by the USB port, meaning no external power supply is required. They are most commonly used with:
Laptops
Games consoles
Feature
Features and Benefits:This range of RS PRO ethernet adapters are an ideal addition to offer greater flexibility for network connections across a range of USB 3.0 to 10 / 100 / 1000 Mbps Gigabit Ethernet applications
The connector offers an easy to use way of adding network connectivity to a device like a laptop, especially while working on the go or is ideal USB-to-LAN alternative for games consoles that need network access in an environment lacking wireless capability
Thanks to the ABS shell and PVC cable flex, the adapter is highly durable, especially when being transported from different working areas
The device is easy to use and install with no additional software required and has been designed and manufactured to USB 3.0 specifications
ISupports Windows 10, Windows 8 and Windows 7 and is backwards compatible with USB 2.0
RoHS, REACH and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
