Spesifikasi
| Connector 1 | USB C |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | Micro USB B |
| Connector 2 Gender | Male |
| Length (m) | 1 |
| Sheath Color | Black |
| USB Cable Type | USB Cable |
| USB Version | USB 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Type C to Type B Micro Cable, 1 m
Introducing the range of RS PRO Type C to Type B USB Cables, ideal for connecting older USB 2.0 devices with a Type B micro socket to modern computers that only have a USB Type C socket. It has been designed with a male USB C connector to a male Micro USB B connector and a highly durable jacket for optimum protection and performance. These RS PRO cables have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring USB to USB cable assembly setups.
Applications:
USB cables are generally used for connecting a peripheral device with a USB port to a host device, most commonly a PC or laptop. It’s generally determined by its shape, with a Type A connector being the most common and transfers digital data by being inserted into the devices. Most often, they will have Plug and Play software installed, allowing the user to be able to utilise the cable immediately, saving on installation time and making it easy to use. These cables are most commonly used alongside:
Printers and scanners
Desktop PC or laptop
Tablets and mobile phones
External storage devices, drivers and routers
Games consoles
Keyboards, mice and other IT peripherals
Introducing the range of RS PRO Type C to Type B USB Cables, ideal for connecting older USB 2.0 devices with a Type B micro socket to modern computers that only have a USB Type C socket. It has been designed with a male USB C connector to a male Micro USB B connector and a highly durable jacket for optimum protection and performance. These RS PRO cables have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring USB to USB cable assembly setups.
Applications:
USB cables are generally used for connecting a peripheral device with a USB port to a host device, most commonly a PC or laptop. It’s generally determined by its shape, with a Type A connector being the most common and transfers digital data by being inserted into the devices. Most often, they will have Plug and Play software installed, allowing the user to be able to utilise the cable immediately, saving on installation time and making it easy to use. These cables are most commonly used alongside:
Printers and scanners
Desktop PC or laptop
Tablets and mobile phones
External storage devices, drivers and routers
Games consoles
Keyboards, mice and other IT peripherals
Feature
Features and Benefits:This range of RS PRO USB conversion cables are an ideal addition for greater flexibility when connecting older USB 2.0 devices with a Type B micro socket to modern computers that only have a USB Type C socket in a wide range of applications
The male to male cable has a durable jacket and the connectors have hoods and built-in strain relief for greater protection
The 22-24 AWG power wires (dependant on cable length – 1 m, 2m or 3 m) makes this cable ideal for fast charging phones and cameras, etc
These cables from RS PRO provide a reliable high-speed connection and are available in a range of lengths
Plug and Play - no additional software required
Connectors: Connector A – USB C Male, Connector B – Micro USB B Male
RoHS, REACH and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
