Spesifikasi
| Connector 1 | USB A |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 Gender | Female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 300 mm Male USB A to Female 2 PS2 Grey KVM Mixed Cable Assembly
This KVM mixed cable assembly from RS PRO allows you to plug a PS/2-compatible mouse and keyboard into a USB-compatible device. The cable is sheathed in a beige PVC jacket, with a green hood on the PS/2 mouse connector and a purple hood on the PS/2 keyboard connector.
The plug and play assembly will work as soon as it's connected. It supports standard Windows multimedia keys and Windows 10, 8 and 7, as well as earlier versions. The connectors have gold flash plating for corrosion resistance and improved conductivity.
Part of the tried and tested RS PRO range, this product has undergone stringent quality controls. In addition to meeting the Electrostatic Control Standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007, it's also RoHS compliant for restricted hazardous substances. This assembly offers a fuss-free way to use older keyboards and mice with more modern computers, prolonging the working life of legacy equipment.
Small Pack Size: 182-8780
This KVM mixed cable assembly from RS PRO allows you to plug a PS/2-compatible mouse and keyboard into a USB-compatible device. The cable is sheathed in a beige PVC jacket, with a green hood on the PS/2 mouse connector and a purple hood on the PS/2 keyboard connector.
The plug and play assembly will work as soon as it's connected. It supports standard Windows multimedia keys and Windows 10, 8 and 7, as well as earlier versions. The connectors have gold flash plating for corrosion resistance and improved conductivity.
Part of the tried and tested RS PRO range, this product has undergone stringent quality controls. In addition to meeting the Electrostatic Control Standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007, it's also RoHS compliant for restricted hazardous substances. This assembly offers a fuss-free way to use older keyboards and mice with more modern computers, prolonging the working life of legacy equipment.
Small Pack Size: 182-8780
Feature
Features and Benefits• KVM mixed cable assembly
• Male USB A connector to female PS/2 keyboard and mouse connectors
• Gold flash-plated contacts for improved conductivity
• Length of 300 mm
• Two plugs
• Grey PVC sheath with purple and green PS/2 connector hoods
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
