Spesifikasi
| Compatibility | Top Hat |
|---|---|
| DIN Rail Type | Unperforated |
| Height (mm) | 7.5 |
| Length (mm) | 163 |
| Width (mm) | 35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO DIN Rail, TS35
Introducing the RS PRO DIN rail, designed to be used for mounting a variety of electrical and industrial equipment. The TS35 rail offers a unique fixing pod arrangement that allows three separate mounting options, including ready moulded guides for quick installation of PCBs. Additionally, the rail has been manufactured from galvanised steel with good chemical resistance, which means it is suitable for use even in extreme environments without compromising on the quality and performance of the product. This RS PRO DIN rail offers a secure attachment for enclosures and is versatile enough to use in a wide range of applications.
Applications:
DIN Rails are metal rails that are used when mounting electrical and industrial components in enclosure racks and panels, and control cabinets. They are often universal fitments to allow them to be used across a wide range of applications and fit a range of different equipment, regardless of the manufacturer, which means the user can have confidence in knowing that the rail can be used securely and safely. DIN rails can save time, space and money by enabling the user to mount electrical components in a way that is secure and also safe, especially when wiring is also included. They are often used in applications such as:
DIN rail terminal blocks
Automation and control devices
Power supplies
Robotics
Plug-in relays
Panel meters
I/O devices
Introducing the RS PRO DIN rail, designed to be used for mounting a variety of electrical and industrial equipment. The TS35 rail offers a unique fixing pod arrangement that allows three separate mounting options, including ready moulded guides for quick installation of PCBs. Additionally, the rail has been manufactured from galvanised steel with good chemical resistance, which means it is suitable for use even in extreme environments without compromising on the quality and performance of the product. This RS PRO DIN rail offers a secure attachment for enclosures and is versatile enough to use in a wide range of applications.
Applications:
DIN Rails are metal rails that are used when mounting electrical and industrial components in enclosure racks and panels, and control cabinets. They are often universal fitments to allow them to be used across a wide range of applications and fit a range of different equipment, regardless of the manufacturer, which means the user can have confidence in knowing that the rail can be used securely and safely. DIN rails can save time, space and money by enabling the user to mount electrical components in a way that is secure and also safe, especially when wiring is also included. They are often used in applications such as:
DIN rail terminal blocks
Automation and control devices
Power supplies
Robotics
Plug-in relays
Panel meters
I/O devices
Feature
Features and Benefits:This RS PRO top hat DIN rail has a high quality and durable galvanised steel construction that ensures confidence in the performance of the product
It offers good corrosion resistance, allowing it to be used in extreme environments
Designed with a unique fixing pod arrangement, it allows three separate mounting options and includes ready moulded guides for quick and easy installation of PCBs
The light grey TS35 rail is an industry-standard symmetrical rail – 35 mm x 7.5 mm (Width x Depth)
There are a range of lengths available in this range, dependant on your requirements
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
