Sebelum PPN:
Rp6.399.900 - Rp8.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Depth (mm) | 115 |
|---|---|
| Height (mm) | 99 |
| Network Speeds (Mbps) | 10/100 |
| Number of Ports | 8 |
| Power over Ethernet | No |
| RJ45 Ports | 8 |
| SFP Ports | 0 |
| Switch Type | Unmanaged |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO DIN Rail Mount 8-Port Compact Ethernet Switch
A reliable and efficient industrial compact Ethernet 8 Port unmanaged switch with galvanically isolated ethernet ports capable of 10/100 Mbps. The ethernet switches industrial temperature range is from -40°C to +80°C and the dual input redundant power supply with wide voltage range means it can be powered from a USB or by 24V power supply. The power terminal is removable with numbered pins for easy wiring. No software is required, you just plug in and connect.
Typical Applications:
Industrial hubs are the devices used to connect several Ethernet devices together at one time. They then function as a single network together. They can be used in the following areas:
Automation industries
Energy industries
Machinery & robotics industries
Transportation industries
These RS PRO unmanaged Ethernet switches are suitable for factory floor, in vehicle and marine applications.
SW-5XX
The black numbered power terminal block is removable. Two separate sets of power supply inputs terminals are provided, one to +VA and -V and the other to +VB and -V. This provides redundancy; the second power supply automatically takes over in the event of a failure of the first one. If only one power supply is connected then the negative must be connected to one of the -V pairs. The positive can be connected to either the +VA or +VB pins. Power LED will light green when correctly connected.
Pin 1: -V
Pin 2: +VA
Pin 3: +VB
Pin 4: -V
Pin 5: Functional Earth
A reliable and efficient industrial compact Ethernet 8 Port unmanaged switch with galvanically isolated ethernet ports capable of 10/100 Mbps. The ethernet switches industrial temperature range is from -40°C to +80°C and the dual input redundant power supply with wide voltage range means it can be powered from a USB or by 24V power supply. The power terminal is removable with numbered pins for easy wiring. No software is required, you just plug in and connect.
Typical Applications:
Industrial hubs are the devices used to connect several Ethernet devices together at one time. They then function as a single network together. They can be used in the following areas:
Automation industries
Energy industries
Machinery & robotics industries
Transportation industries
These RS PRO unmanaged Ethernet switches are suitable for factory floor, in vehicle and marine applications.
SW-5XX
The black numbered power terminal block is removable. Two separate sets of power supply inputs terminals are provided, one to +VA and -V and the other to +VB and -V. This provides redundancy; the second power supply automatically takes over in the event of a failure of the first one. If only one power supply is connected then the negative must be connected to one of the -V pairs. The positive can be connected to either the +VA or +VB pins. Power LED will light green when correctly connected.
Pin 1: -V
Pin 2: +VA
Pin 3: +VB
Pin 4: -V
Pin 5: Functional Earth
Feature
Features and Benefits:8 Port Compact Ethernet Switch
Ethernet speed - 10/100 fast Ethernet
Integrated DIN Rail Mount with grounding - compact design takes up minimal cabinet space
Redundant dual power inputs: +5V to +30V DC - enables device to be run from a standard car battery
Industrial operating temperature range -40°C to +80°C / -40°F to +176°F
No software required - just plug in any ethernet cable and connect
Power Consumption: 1.35 Watts Max: 260 mAmps@+5VDC/45mAmps@+30VDC
Power Supply input: Unregulated +5V to +30Volts DC, reverse polarity protection
Ethernet Ports: 8 x RJ45 jack, 10/100Mhz autosensing, crossover auto sensing (Auto MDIX)
Unmanaged 10/100Mbps Ethernet
Housing: IP-20 rated metal case with easy wire removable screw terminal block
Weight: 0.16 kg
Dimensions: 115x99x45 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
