Spesifikasi
| Contact Material | Copper |
|---|---|
| Insulation | Uninsulated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sheet Formed Terminals
Suit cables from 0·5mm² to 1·5mm² and 1·0mm² to 2·5mm²
RS PRO Uninsulated Crimp Ring Terminals
From RS Pro a high-quality economical crimp ring terminal, also known as a ring connector or cable lug. Ring crimp terminals are used for connecting an electrical cable or wire to a stud or a post on an electrical component such as a battery terminal. This ring terminal is formed in one piece from a sheet of highly conductive copper and then covered with a tin plating. This manufacturing process produces a closed barrel terminal with a butted seam for a secure fit. Once correctly crimped onto a wire or cable this ring terminal will provide a secure and reliable electrical connection.
Applications
Non-insulated ring terminals are used in applications where there is not any danger of someone short-circuiting the connection by inadvertently touching it. These crimp ring wire connectors are used in a wide range of industries for connecting wires to electrical components. Applications include wiring in industrial control systems and industrial machines, automotive applications, communication equipment, power supplies and domestic appliances.
Selecting the Correct Ring Terminal Size
When selecting the right ring terminal for your application, you should consider the following:
• The wire gauge mm (metric) or AWG (American Wire Gauge) of the wire or cable you are using
• The stud size to which you will be connecting the ring terminal.
• The inner diameter of the ring terminal
How to Crimp a Ring Terminal
Firstly, select the correct sized ring terminal. Strip the end of the wire and cut it to the same length as terminal. Insert the wire into the terminal barrel until no bare wire is visible. The crimp terminal is then ready to be crimped on to the end of the wire. When crimping a wire terminal, pliers or a ratchet can be used but, for a better quality crimp, it is better to use a ratchet crimping tool. A ratchet crimping tool is preferable as the handles will remain locked until a full crimp cycle is completed which will prevent partial crimps. Insert the barrel of the ring terminal into the appropriate crimping section (indicated by sizes marked on the tool). Squeeze the tool handles together until the ratchet releases. The crimped ring terminal can now be placed over the stud or post and secured in place with a nut or by soldering.
Suit cables from 0·5mm² to 1·5mm² and 1·0mm² to 2·5mm²
RS PRO Uninsulated Crimp Ring Terminals
From RS Pro a high-quality economical crimp ring terminal, also known as a ring connector or cable lug. Ring crimp terminals are used for connecting an electrical cable or wire to a stud or a post on an electrical component such as a battery terminal. This ring terminal is formed in one piece from a sheet of highly conductive copper and then covered with a tin plating. This manufacturing process produces a closed barrel terminal with a butted seam for a secure fit. Once correctly crimped onto a wire or cable this ring terminal will provide a secure and reliable electrical connection.
Applications
Non-insulated ring terminals are used in applications where there is not any danger of someone short-circuiting the connection by inadvertently touching it. These crimp ring wire connectors are used in a wide range of industries for connecting wires to electrical components. Applications include wiring in industrial control systems and industrial machines, automotive applications, communication equipment, power supplies and domestic appliances.
Selecting the Correct Ring Terminal Size
When selecting the right ring terminal for your application, you should consider the following:
• The wire gauge mm (metric) or AWG (American Wire Gauge) of the wire or cable you are using
• The stud size to which you will be connecting the ring terminal.
• The inner diameter of the ring terminal
How to Crimp a Ring Terminal
Firstly, select the correct sized ring terminal. Strip the end of the wire and cut it to the same length as terminal. Insert the wire into the terminal barrel until no bare wire is visible. The crimp terminal is then ready to be crimped on to the end of the wire. When crimping a wire terminal, pliers or a ratchet can be used but, for a better quality crimp, it is better to use a ratchet crimping tool. A ratchet crimping tool is preferable as the handles will remain locked until a full crimp cycle is completed which will prevent partial crimps. Insert the barrel of the ring terminal into the appropriate crimping section (indicated by sizes marked on the tool). Squeeze the tool handles together until the ratchet releases. The crimped ring terminal can now be placed over the stud or post and secured in place with a nut or by soldering.
Feature
Features and Benefits• One piece design for economy and durability
• Closed barrel ensures crimp terminal fits securely around the cable
• Butted seam prevents the barrel of the crimp terminal from splitting when maximum pressure is applied
• Copper body material provides high conductivity and is easy to crimp
• Tin plating on crimp terminal provides resistance to corrosion, added strength, a reduction in friction and makes it easier to solder
• Funnel shaped internal barrel for easy wire insertion
• Maximum operating temperature of 150°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/99P112234333-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
