Sebelum PPN:
Rp20.999.900 - Rp85.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Stainless Steel |
|---|---|
| Plug Type | Type C - European Plug, Type G - British 3-pin |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 2 L Ultrasonic Cleaning Tank
This RS PRO high-quality cleaning tank uses ultrasound for a gentle and thorough cleaning action which removes dirt, contamination, grease & corrosion from all types of hard surfaces such as metals, plastics and ceramics. It can also be used to accelerate surface treatment processes.
Ultrasonic cleaning can be used to clean items of all shapes, sizes and technical complexity, penetrating holes and cavities that are impossible to reach using ordinary cleaning methods.
Note
Lid supplied is Plastic
What is this Ultrasonic Cleaner used for? Perfect for precision cleaning tasks, the Ultrasonic Cleaning Tank is suitable for cleaning a range of materials and components, including glass, plastic, aluminium & ceramic parts. Heat exchangers, jewellery, surgical instruments, dental tools, intercoolers, microchips, engine parts & small components.How to use this RS PRO Ultrasonic Cleaner?Heavy or dense items can be cleaned but should not be placed in the bottom of the tank as this may damage the transducers. Instead they should be suspended in the bath by basket.
There is a range of different cleaning solutions designed to give the best results when cleaning different materials, the cleaning solution contains ingredients designed to make ultrasonic cleaning more effective.Typical applicationsIdeal for use in aerospace industries, optics, electronics production, medical, manufacturing of precision components, the automotive industry, jewellery & watch repair.
This RS PRO high-quality cleaning tank uses ultrasound for a gentle and thorough cleaning action which removes dirt, contamination, grease & corrosion from all types of hard surfaces such as metals, plastics and ceramics. It can also be used to accelerate surface treatment processes.
Ultrasonic cleaning can be used to clean items of all shapes, sizes and technical complexity, penetrating holes and cavities that are impossible to reach using ordinary cleaning methods.
Note
Lid supplied is Plastic
What is this Ultrasonic Cleaner used for? Perfect for precision cleaning tasks, the Ultrasonic Cleaning Tank is suitable for cleaning a range of materials and components, including glass, plastic, aluminium & ceramic parts. Heat exchangers, jewellery, surgical instruments, dental tools, intercoolers, microchips, engine parts & small components.How to use this RS PRO Ultrasonic Cleaner?Heavy or dense items can be cleaned but should not be placed in the bottom of the tank as this may damage the transducers. Instead they should be suspended in the bath by basket.
There is a range of different cleaning solutions designed to give the best results when cleaning different materials, the cleaning solution contains ingredients designed to make ultrasonic cleaning more effective.Typical applicationsIdeal for use in aerospace industries, optics, electronics production, medical, manufacturing of precision components, the automotive industry, jewellery & watch repair.
Feature
What are the benefits of Ultrasonic Cleaner?• No harsh abrasive or scrubbing actions or dangerous chemicals required
• Clean normally inaccessible & intricate details, such as the insides of tubes and threads
• Can reduce the normal cleaning time by up to 90%
Features
• Tank Capacity: 2L
• Timer: 1-99 mins
• Ultrasonic Power: 100W
• Frequency: 40 KHz
• Tank Dimensions: 138x124 mm
• Material: Stainless steel tank and housing
• Plug: UK & EU plug
4 cleaning modes:
• Degas – Use prior to cycle to quickly remove any air from the liquid, ensuring maximum cleaning effectiveness
• Delicate - To prevent any damage to delicate items the tank works at half power for a gentler clean
• Full – At maximum power, this mode provides an aggressive clean for heavily soiled items
• Temperature and Timing - Manually set both the temperature and duration of the cleaning cycle
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
