Spesifikasi
| American Wire Gauge (AWG) | 24 |
|---|---|
| Cable shape | Twisted Pair |
| Conductor Strand Type | Solid |
| Core Strands | 1/24 |
| LAN Category | Cat6 |
| Length (m) | 305 |
| Number of Strands | 1 |
| Outer Diameter (mm) | 6 |
| Outer Sheath Material | PVC |
| Sheath Color | Grey |
| Shield Type | U/UTP |
| Shielded / Unshielded | Unshielded |
| Standards Met | RoHS Compliant |
| Terminated/Unterminated | Unterminated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Cat6 Cable
From the trusted brand RS PRO, comes a range of high-quality unterminated Cat6 cables. These enhanced and high-performance, Cat6 cables are a fantastic solution for carrying signals in structured computer networking systems for both business and home network installations. These Cat 6 cables are backwards compatible with Cat3, and Cat5/ Cat5e.
Applications
Cat6 type cables have primary application use for both home and office computer networks.
RS PRO Cat6 UTP Solid Cable
Category 6 or Cat 6 cable for short is the 6th generation of twisted pair Ethernet cabling that is widely used in both business and home network installations. It is commonly known as network cable, LAN or Ethernet cable. It consists of 4 twisted pairs of sheathed copper wire cable, able to support a high data transfer.
These RS PRO Cat 6 are unshielded twisted pairs (UTP), a popular type of cable consisting of two unshielded wires twisted around each other. Due to the cables being twisted together both cross-talk and system noise levels are reduced.
From the trusted brand RS PRO, comes a range of high-quality unterminated Cat6 cables. These enhanced and high-performance, Cat6 cables are a fantastic solution for carrying signals in structured computer networking systems for both business and home network installations. These Cat 6 cables are backwards compatible with Cat3, and Cat5/ Cat5e.
Applications
Cat6 type cables have primary application use for both home and office computer networks.
RS PRO Cat6 UTP Solid Cable
Category 6 or Cat 6 cable for short is the 6th generation of twisted pair Ethernet cabling that is widely used in both business and home network installations. It is commonly known as network cable, LAN or Ethernet cable. It consists of 4 twisted pairs of sheathed copper wire cable, able to support a high data transfer.
These RS PRO Cat 6 are unshielded twisted pairs (UTP), a popular type of cable consisting of two unshielded wires twisted around each other. Due to the cables being twisted together both cross-talk and system noise levels are reduced.
Feature
Features and Benefits RS PRO Cat6 Cable:Available in either grey or purple.
305m length
Meets ANSI/TIA 568-C.2, EN 50173, EN 50288-3-1, IEC 61156-5, ISO/IEC 11801 2nd Edition, RoHS Compliant standards
Available with either LSZH (Low Smoke Zero Halogen) and PVC (Polyvinyl Chloride) outer sheath. LSZH is suitable for areas with poor ventilation. PVC is stable, robust and very durable.
Reduced crosstalk and noise levels
Features and Benefits RS PRO Cat6 UTP Solid Cable
• Grey colour cable
• Solid wire Ethernet cable
• Unshielded twisted pairs (UTP) network cable
• 305 meters in length
• PVC protective jacket on the Cat6 which improves durability
• High speed and performance of data transmission
• Cat6 cables are backward compatible, they interact with older data and systems
• Reduced crosstalk and noise levels
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
