Spesifikasi
| Thermocouple Type | T |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Type T Thermocouple
From RS Pro a high quality and great value Type T Thermocouple. This range of type T probes offers a fantastic solution in providing an economical means of measuring temperature. The body of this thermocouple is brazed to the probe and the 1.5m P.T.F.E. (Polytetrafluoroethylene) insulated cable passes through a waterproof entry.
A thermocouple is a temperature sensor that has been engineered to measure the temperature of various types of components and substances. Out of the variety of thermocouple types that are available, this is a Type T which has a temperature range between −200 to +350°C and is noted for being especially stable.
Manufactured to be extremely robust with its thick wire and with its rigid 316 stainless steel needle probe with chisel pointed tip, this product proves to be an essential solution for measurement of temperature whilst also meeting standards in accordance with IEC (International Electrotechnical Commission).
Applications
Thermocouples have a variety of applications such as:
Medical - research into DNA and hypodermic insertion to detecting a tumour.
Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance.
Temperature readings in boilers, heating sensors, and ovens
Food thermometers, industrial probes, and sensors
From RS Pro a high quality and great value Type T Thermocouple. This range of type T probes offers a fantastic solution in providing an economical means of measuring temperature. The body of this thermocouple is brazed to the probe and the 1.5m P.T.F.E. (Polytetrafluoroethylene) insulated cable passes through a waterproof entry.
A thermocouple is a temperature sensor that has been engineered to measure the temperature of various types of components and substances. Out of the variety of thermocouple types that are available, this is a Type T which has a temperature range between −200 to +350°C and is noted for being especially stable.
Manufactured to be extremely robust with its thick wire and with its rigid 316 stainless steel needle probe with chisel pointed tip, this product proves to be an essential solution for measurement of temperature whilst also meeting standards in accordance with IEC (International Electrotechnical Commission).
Applications
Thermocouples have a variety of applications such as:
Medical - research into DNA and hypodermic insertion to detecting a tumour.
Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance.
Temperature readings in boilers, heating sensors, and ovens
Food thermometers, industrial probes, and sensors
Feature
FeaturesType T Temperature range of -75°C to +250°C,
Fast responding for quick readings,
Ideal for use with semi-solid materials (food, plastics, rubber etc.),
Grounded hot junction which is more robust than an exposed junction.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3vP112234139-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
