RS PRO Temperature Probe Type K (Sensor Suhu)

Sebelum PPN:
Rp999.900
Spesifikasi
Cable Length (mm)800
Maximum Temperature Sensed (°C)450
Probe Diameter (mm)0.2
Probe Length (mm)800
Termination TypeMiniature Plug
Thermocouple TypeK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Type K Thermocouple Fine Wire Temperature Probe
Introducing the range of RS PRO high-quality Type K Temperature Probes, ideal as a heavy-duty and high-accuracy solution for measurement of air and surface temperatures. The probe has been designed with as a cable for greater flexibility when measuring, ensuring reliable results, and features an 800 mm long durable cable with a moulded mini plug, offering quick and easy installation, especially when time and resource is limited. The probe has a fibreglass insulated fine wire construction, suitable for use in harsh environments like industrial or commercial settings, whilst ensuring highly accurate and reliable measurements while being versatile enough to use in a wide range of applications.

Applications:
Temperature probes are known for their robust design meaning they are ideal for use in many general-purpose industrial, commercial and scientific applications where accurate temperature measurement and monitoring are key and essential in ensuring equipment is functioning correctly or accurately measuring during testing and investigations. These sensor probes are often used in the following areas:
Air conditioning and refrigeration
Chemical industry
Plastics processing
Stoves and grills
Air, gas and liquid temperature measurement
Exhaust gas temperature measurement
Food processing
Laboratories
Feature
Features and Benefits:
This range of RS PRO Type K thermocouple temperature probes are ideal for high-accuracy and reliable measurement of air and surface temperatures in a range of environments
Each sensor has a wide operating temperature range: -50 °C to +450°C with a 0.2 mm probe diameter (without insulation) and ±1.5⁰C (±0.25%) accuracy
The thermocouple sensor probe is made from fibreglass insulated fine wire for protection from high temperatures, while the bead welded probe tip allows for quick and accurate results
The fibreglass insulation makes this probe suitable for use in high temperature applications like monitoring commercial ovens
Designed to be water-resistant, the probe can withstand some liquid ingress should it happen while measuring, however it is not suitable for liquid measurement

Ulasan Produk

Tidak ada ulasan