RS PRO Temperature Probe Type K Surface (Probe Suhu)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Best Accuracy (%)±0.25
Cable Length (m)2
Connector TypeMiniature Plug
Maximum Temperature Measurement (°C)+300
Probe Diameter (mm)10
Probe Length (mm)110
Probe TypeSurface
Sensor TypeType K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Type K Temperature Probe
From RS PR a range of high quality and great value type K temperature probes. Being able to maintain temperature accuracy reading of ±0.25%, these 2 meter wire type K probes offer a fantastic solution to measuring temperature. This surface temperature probe has a thin stainless steel band that ensures good thermal contact between the surface measured and the thermocouple.
Type K sensors, which typically have a temperature range from -200 to +1260°C, are known to be commonly used in a variety of industries and sectors. Type K sensors also tend to be very accurate and reliable across wide ranges of operating temperatures.NoteDo not submerge in water.
Applications
Temperature probes have a sensor that has been engineered to measure the temperature of a variety of applications such as.
Computers
Home appliances
Calibration and instrumentation
Industrial equipment
Patient monitoring
Ideally used in heating and ventilation applications, this probe can quickly determine surface temperatures of pipes, ducts or radiators.

Feature
Features and Benefits
Maximum temperature of +300°C,
Monitor the temperature of heatsinks, transformers, and other components,
Probe diameter of 10 mm,
Perfectly suited for any application where fast and accurate measurement of surface temperature is needed,
Quickly determines surface temperatures of ventilation applications, pipes and ducts or radiators in heating
Ambient temperature range -30 to +50°C

Ulasan Produk

Tidak ada ulasan