RS PRO Temperature Probe Type K Narrow Immersion

Sebelum PPN:
Rp1.499.900
Spesifikasi
Best Accuracy (°C)±1.5
Cable Length (m)2
Connector TypeMiniature Plug
Maximum Temperature Measurement (°C)+250
Probe Diameter (mm)4
Probe Length (mm)50
Probe Tip TypeNarrow
Probe TypeImmersion
Sensor TypeType K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Type K Immersion Temperature Probe
From RS Pro, comes a range of high quality and great value type K temperature probes. Being able to maintain temperature accuracy reading of ±0.25%, these 2 meter wire type K immersion probes offer a fantastic solution to measuring temperature in a liquid.
The sensor on this range of temperature probes has been manufactured using a waterproof stainless steel domed end sensor and is sealed airtight. This construction type allows the probe to be immersed within a water storage tank.
Type K sensors, which typically have a temperature range from -200 to +1260°C, are known to be commonly used in a variety of industries and sectors. Type K sensors are also very accurate and reliable across wide ranges of operating temperatures.
Applications
Temperature probes have a sensor that has been engineered to measure the temperature of a variety of applications such as.
Computers
Home appliances
Calibration and instrumentation
Industrial equipment
Patient monitoring.
Feature
Features and Benefits
Maximum temperature of +250 °C
Probe length of 50mm
Probe diameter of 4mm
Supplied with 2m PTFE fine wire with moulded mini plug. The moulded plug provides a waterproof termination and is manufactured to be robust.
Time response 0.1s

Ulasan Produk

Tidak ada ulasan