RS PRO Thermocouple Type K Magnetic Strip (Termokopel Tipe K Strip Magnetik)

Sebelum PPN:
Rp999.900
Spesifikasi
Cable Length (m)2
Maximum Temperature Sensed (°C)+100
Minimum Temperature Sensed (°C)-50
Probe Diameter (mm)25 x 50
Probe Length (m)2
Probe MaterialPFA
SeriesANSI
Standards MetANSI, RoHS Compliant
Termination TypeMiniature Plug
Thermocouple TypeK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Type Type K Thermocouple 50mm Length, 25 x 50mm Diameter - +100°C
From RS PRO a Type K thermocouple temperature sensor designed for taking surface temperature measurements. The thermocouple lead is made from a 2 m length of twin-twist wire with a durable PFA insulation. One end of the lead is terminated with a miniature plug for a quick and easy connection. The other end is terminated with a 50 x 25 x 1 mm magnetic strip designed for attaching to most ferro-magnetic surfaces.
Applications
These Type K and Type T thermocouple temperature sensors are useful in a wide range of temperature monitoring applications, particularly in test and development applications including:
Test and measurement
Temperature mapping
OEM applications

Ulasan Produk

Tidak ada ulasan