Sebelum PPN:
Rp7.399.900 - Rp8.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Inlet Port Type | Tube |
|---|---|
| Maximum Outlet Pressure (bar) | 10 |
| Minimum Outlet Pressure (bar) | 1 |
| Outlet Port Type | Tube |
| Type | Flow Controller |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Flow Regulator, Push-in 8 mm Tube Inlet Port x Push-in 8 mm Tube Outlet Port
Regulate the flow of fluids or compressed air with these compact RS PRO restrictor valves. Flow regulators are useful in the pneumatic systems you'll find in aircraft, beverage and food manufacturing. Simply use the adjustable knob to increase or decrease flow.
The durable body of these valves is made from a technopolymer material for mechanical strength. Their sleeves, locking nuts and nipples are made from nickel-plated brass for minimal friction. The nitrile butadiene rubber (NBR) O-ring and lip-ring seals are resistant to petroleum-based oils and silicone greases so you can use these valves in automotive applications. They're suitable for a wide range of other uses and have an operating temperature of -20°C to +80°C, which makes them perfect for use in the food and drinks industry.
The valves are silicone-free to reduce residue contamination when using these regulators with fluids like paints and inks, too. The two ring-nut fixings supplied make it easy for you to wall-mount these units with two M3 screws.
Regulate the flow of fluids or compressed air with these compact RS PRO restrictor valves. Flow regulators are useful in the pneumatic systems you'll find in aircraft, beverage and food manufacturing. Simply use the adjustable knob to increase or decrease flow.
The durable body of these valves is made from a technopolymer material for mechanical strength. Their sleeves, locking nuts and nipples are made from nickel-plated brass for minimal friction. The nitrile butadiene rubber (NBR) O-ring and lip-ring seals are resistant to petroleum-based oils and silicone greases so you can use these valves in automotive applications. They're suitable for a wide range of other uses and have an operating temperature of -20°C to +80°C, which makes them perfect for use in the food and drinks industry.
The valves are silicone-free to reduce residue contamination when using these regulators with fluids like paints and inks, too. The two ring-nut fixings supplied make it easy for you to wall-mount these units with two M3 screws.
Feature
Features and Benefits• Maximum outlet pressure of 10 bar
• Minimum outlet pressure of 1 bar
• Push-in 8 mm tube inlet port
• Push-in 8 mm tube outlet port
• Flow controller type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
