Spesifikasi
| Colour | Black |
|---|---|
| Depth (mm) | 280 |
| Extension Type | Fixed |
| Material | Steel |
| Maximum Depth (mm) | 280 |
| Maximum Load | 10kg |
| Rack Units | 2U |
| Type | Tray |
| Ventilated | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 19 Inch Rack Cabinet Cantilever Telescopic Tray, Black
Introducing the 19 inch sliding cantilever rack cabinet tray from RS PRO, a telescopic rack mount shelf for 19 inch cabinets that is ideal for holding devices such as keyboards.
This lightweight yet durable cantilever tray is manufactured from 1.5mm thick steel ensuring a sturdy and reliable construction. The tray features telescopic nickel plated guide rails and a handle, allowing the tray to be pulled out with ease when required, or safely retracted when not in use to save space. The steel shelf includes ventilated slots to allow sufficient air circulation, preventing installed devices from overheating. This versatile rack shelf also features a depth of 280 mm and front fastening height of 2U, making it perfect for use with most standard 19 inch server racks cabinets.
Application
Server rack trays are a type of shelf designed to be installed with server rack cabinets. They are often used to hold devices such as keyboards, allowing them to be securely installed whilst saving space. Many server rack trays feature extendable guide rails allowing the shelf to be extended and retracted when required, with ventilated slots allowing for sufficient air circulation.
Introducing the 19 inch sliding cantilever rack cabinet tray from RS PRO, a telescopic rack mount shelf for 19 inch cabinets that is ideal for holding devices such as keyboards.
This lightweight yet durable cantilever tray is manufactured from 1.5mm thick steel ensuring a sturdy and reliable construction. The tray features telescopic nickel plated guide rails and a handle, allowing the tray to be pulled out with ease when required, or safely retracted when not in use to save space. The steel shelf includes ventilated slots to allow sufficient air circulation, preventing installed devices from overheating. This versatile rack shelf also features a depth of 280 mm and front fastening height of 2U, making it perfect for use with most standard 19 inch server racks cabinets.
Application
Server rack trays are a type of shelf designed to be installed with server rack cabinets. They are often used to hold devices such as keyboards, allowing them to be securely installed whilst saving space. Many server rack trays feature extendable guide rails allowing the shelf to be extended and retracted when required, with ventilated slots allowing for sufficient air circulation.
Feature
Features and Benefits• Suitable for most standard 19 inch rack cabinets
• Ideal for holding devices such as keyboards
• Manufactured from 1.5mm thick steel ensuring a durable construction
• 19 inch assembly with four anchoring points on the front sections
• Recommended maximum static load 10kg
• Vented slots to allow sufficient air circulation
• Front fastening height 2U
• Standard depths 280mm
• Black epoxy paint offering an aesthetically pleasing finish with excellent corrosion resistance
• Nickel plated telescopic guide rails
• Handle to allow the tray to be extended and retracted with ease
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
