Spesifikasi
| Diameter (mm) | 93 |
|---|---|
| Dimensions (mm) | 93 (Dia.)x38 |
| Height (mm) | 38 |
| Maximum Operating Frequency (Hz) | 60 |
| Minimum Operating Frequency (Hz) | 50 |
| Number of Outputs | 2 |
| Power Rating (V/A) | 80 |
| Primary Voltage Rating (V) | 230 AC |
| Secondary Current (A) | 1.6 |
| Secondary Voltage Rating (V) | 2x25 AC |
| Termination Type | Copper Conductor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Toroidal Transformers, 250 V ac, 60Hz
Experience efficient magnetic flux distribution in your electronic systems with RS PRO Toroidal Transformers. Engineered for superior performance, these transformers 230 V boast a compact, lightweight design that optimises space and reduces installation costs. The innovative toroidal core delivers excellent electrical efficiency, minimising losses and ensuring your equipment operates at peak performance.
Uniquely, our transformers produce low electromagnetic interference (EMI) and operate with minimal noise, making them the ideal choice for sensitive electronic applications. Enjoy the peace of mind that comes with reliable, high-quality power conversion.
Applications
Audio Equipment
Medical Devices
Telecommunications
Industrial Control Systems
Power Supplies
Note
Mounting hardware is not supplied, available seperately
Approvals
UL506, EN61558
For these non-cancellable (NC), and non-returnable (NR) products, Terms and Conditions apply.
Toroidal 230Vac Primary 15VA to 1000VA
Experience efficient magnetic flux distribution in your electronic systems with RS PRO Toroidal Transformers. Engineered for superior performance, these transformers 230 V boast a compact, lightweight design that optimises space and reduces installation costs. The innovative toroidal core delivers excellent electrical efficiency, minimising losses and ensuring your equipment operates at peak performance.
Uniquely, our transformers produce low electromagnetic interference (EMI) and operate with minimal noise, making them the ideal choice for sensitive electronic applications. Enjoy the peace of mind that comes with reliable, high-quality power conversion.
Applications
Audio Equipment
Medical Devices
Telecommunications
Industrial Control Systems
Power Supplies
Note
Mounting hardware is not supplied, available seperately
Approvals
UL506, EN61558
For these non-cancellable (NC), and non-returnable (NR) products, Terms and Conditions apply.
Toroidal 230Vac Primary 15VA to 1000VA
Warning
Under no circumstances should both ends of the fixing bolt simultaneously contact the metal chassis or framework as this would create a potentially dangerous 'shorted-turn'.Feature
Features and BenefitsImproved Efficiency
Compact Sizes and Weights
Low Electromagnetic Interference (EMI)
Reduced Audible Noise
High Electrical Isolation
Double Insulated Primary Leads
Max Operating Freq: 60 Hz
2 Outputs
Voltage Rating: 230 V ac
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
