Spesifikasi
| Cable Type | HDMI to HDMI |
|---|---|
| Connector A | HDMI |
| Connector A - Gender | Male |
| Connector A Type | HDMI |
| Connector B | HDMI |
| Connector B - Gender | Male |
| Connector B Type | HDMI |
| Series | Thin Wire |
| Sheath Color | Black |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Thin
Wire HDMI Cable
This RS Pro HDMI Thin Cable is a Male to Male Ethernet cable is gold plate and designed to make installation easier. Boasting a 50% reduction of the connector compared to standard, which will allow slimline displays to be flush against the wall for example. The slimline cable maintain low profiles without sacrificing any of the features or performance.
The cable is constructed to support high quality video and audio with 24k gold plated copper contacts that resist corrosion and an optimum connection.
The HDMI cable is ideal for use with 4K Ultra HD TV if you require high speed sound and vision data transfer. It capable of carrying image resolutions at 60 frames per seconds, 32 channel audio.NoteSupports 3D, 4k&2k, 10.2Gpbs, 2160P, XV Colour
Typical Applications
Computer Monitors
Digital Broadcasting
Blu-Ray Players
Gaming Consoles
Wire HDMI Cable
This RS Pro HDMI Thin Cable is a Male to Male Ethernet cable is gold plate and designed to make installation easier. Boasting a 50% reduction of the connector compared to standard, which will allow slimline displays to be flush against the wall for example. The slimline cable maintain low profiles without sacrificing any of the features or performance.
The cable is constructed to support high quality video and audio with 24k gold plated copper contacts that resist corrosion and an optimum connection.
The HDMI cable is ideal for use with 4K Ultra HD TV if you require high speed sound and vision data transfer. It capable of carrying image resolutions at 60 frames per seconds, 32 channel audio.NoteSupports 3D, 4k&2k, 10.2Gpbs, 2160P, XV Colour
Typical Applications
Computer Monitors
Digital Broadcasting
Blu-Ray Players
Gaming Consoles
Feature
Features and Benefits·Ultra slim
·High performance
·Easy installation
·Slimmest connector available
·Protected flexible cable
·50% shorter connector than standard HDMI cables
·24k gold contacts
·High speed
·Supports audio return channels
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
