Spesifikasi
| Absolute Maximum Temperature Measurement (°C) | +1372 |
|---|---|
| Application | General Purpose |
| Battery Type | 9V |
| Best Accuracy (°C) | ±0.2 (±0.1%) |
| Data Storage | No |
| Height (mm) | 33 |
| Length (mm) | 130 |
| Minimum/Maximum Recordings | Yes |
| Number of Temperature Input | 1 |
| Probe Type | E, J, K, N, R, S, T |
| Resolution (°) | 0.1-1000 |
| Temperature Scale | Centigrade, Fahrenheit |
| Thermometer Type | Thermocouple |
| Width (mm) | 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Single Input Thermocouple Digital Thermometer
Introducing the RS PRO Single Input Thermocouple Digital Thermometer, a high quality and high accuracy portable thermometer that can be used across a wide range of applications. This low cost but high accuracy, microprocessor driven thermocouple instrument has a wide temperature range of -200°C to 1372°C and an operating range of -30 to 50⁰C. The handheld thermometer also features a single thermocouple input , over range/open circuit sensor indication, and much more, making it incredibly versatile and flexible for use in a range of applications. This RS PRO thermocouple thermometer is suitable for a very wide range of applications which require high accuracy and can be used for monitoring extremely low or high temperatures.
Applications:
Digital thermometers are accurate and easy to use test and measurement devices and can often serve as a method of non-contact temperature measurement when required. Handheld thermometers are great for portability and can easily be carried in the user's pocket, especially when temperature readings need to be taken while on the go. Calibration is highly recommended for professional applications that require an accurate reading. Digital thermometers can most commonly be found in:
Food industries
Hygiene testing
Industrial maintenance
HVAC
Scientific research
Medical testing
General-purpose temperature monitoring
Introducing the RS PRO Single Input Thermocouple Digital Thermometer, a high quality and high accuracy portable thermometer that can be used across a wide range of applications. This low cost but high accuracy, microprocessor driven thermocouple instrument has a wide temperature range of -200°C to 1372°C and an operating range of -30 to 50⁰C. The handheld thermometer also features a single thermocouple input , over range/open circuit sensor indication, and much more, making it incredibly versatile and flexible for use in a range of applications. This RS PRO thermocouple thermometer is suitable for a very wide range of applications which require high accuracy and can be used for monitoring extremely low or high temperatures.
Applications:
Digital thermometers are accurate and easy to use test and measurement devices and can often serve as a method of non-contact temperature measurement when required. Handheld thermometers are great for portability and can easily be carried in the user's pocket, especially when temperature readings need to be taken while on the go. Calibration is highly recommended for professional applications that require an accurate reading. Digital thermometers can most commonly be found in:
Food industries
Hygiene testing
Industrial maintenance
HVAC
Scientific research
Medical testing
General-purpose temperature monitoring
Feature
Features and Benefits:This RS PRO single input thermocouple digital temperature device is ideal for quick and effective temperature monitoring in environments or applications that require high accuracy
This is a a low cost but high accuracy, microprocessor driven thermocouple instrument that has a °C/°F switchable function and a measurement range of -200°C to 1372°C with a resolution of 0.1° to 1000° (auto-ranging)
Because of the design of this thermometer, it has the ultimate flexibility of thermocouple types K/T/J/R/N/E/S and being infra-red sensor compatible, which means this device can be used for monitoring extremely low or high temperatures
In addition to this, the thermometer offers a user-configurable auto-switch off capability and indicates over range/open circuit
Also included is a low battery indication feature to ensure that the device does not switch off suddenly during the measurement process
Supplied with a shock-resistant rubber boot that is waterproof and dustproof to fully protect the device, PP3 Battery and User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
