RS PRO Thermocouple Connector (Pendeteksi Suhu)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Accessory TypeThermocouple Connector
ApplicationStandard In-Line Connector
Connector SizeStandard
For use withType K Thermocouple
Standards MetRoHS Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Standard In-Line High-Temperature Thermocouple Plug Connectors
From RS PRO a standard in-line high-temperature thermocouple plug connector with solid round, polarized pins to ensure an accurate connection. The housing of this male plug is made from high strength thermoset plastic enabling it to withstand temperatures of up to 425°C. This standard size thermocouple plug is ideal for connecting your thermocouple probe or wire terminals to extension or compensating cables. This plug also provides a quick, safe and error-free way of replacing your existing thermocouples.

Applications
These standard connectors are used in industrial applications where thermocouples are installed, extended or replaced. Their robust construction and ability to withstand very high temperature ranges make these thermocouple connectors ideal for use even in the most demanding temperature measurement applications.
Feature
Features and Benefits
• Contacts made from true thermocouple alloys or compensating material for accurate signal transmission
High strength, heavy duty thermoset plastic housing
Can withstand temperatures of up to 425°C.
• Brown colour code for quick and easy identification
• Solid round polarised round pin contacts for an accurate connection
• For use with stranded or solid wires
• Simple captive screw clamp connection for quick assembly
• Polarity and thermocouple type clearly marked on the housing

Ulasan Produk

Tidak ada ulasan