Spesifikasi
| Maximum Operating Temperature (°C) | 200 |
|---|---|
| Minimum Operating Temperature (°C) | -40 |
| Packaging Size (kg) | 1 |
| Thermal Conductivity (W/mk) | 1.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Thermal Grease
Introducing the range of RS PRO Thermal Greases, ideal for a range of high and low-temperature applications. The silicon grease has no pump or stability issues and is easy to apply and rework if needed, making it an ideal mechanical lubricant for cooling and optimum performance. It can also be used as an electrically insulating compound can be used as a seal and lubricant for various types of equipment like cable connectors, battery terminals, switches and much more.
Applications:
Thermal greases, pastes or thermal compounds can offer high performance on smooth surfaces by removing the small pockets of air and friction trapped in between the two surfaces making contact, as well as increasing the surface contact area. These types of greases generally have high insulating and water-repelling properties, along with good thermal conductivity making them ideal for mechanical lubrication. Thermal greases are commonly used in:
Communications equipment
Automotive electronics
Small office, and networking equipment
Consumer and industrial electronics
Introducing the range of RS PRO Thermal Greases, ideal for a range of high and low-temperature applications. The silicon grease has no pump or stability issues and is easy to apply and rework if needed, making it an ideal mechanical lubricant for cooling and optimum performance. It can also be used as an electrically insulating compound can be used as a seal and lubricant for various types of equipment like cable connectors, battery terminals, switches and much more.
Applications:
Thermal greases, pastes or thermal compounds can offer high performance on smooth surfaces by removing the small pockets of air and friction trapped in between the two surfaces making contact, as well as increasing the surface contact area. These types of greases generally have high insulating and water-repelling properties, along with good thermal conductivity making them ideal for mechanical lubrication. Thermal greases are commonly used in:
Communications equipment
Automotive electronics
Small office, and networking equipment
Consumer and industrial electronics
Feature
Features and Benefits:The range of RS PRO thermal silicone greases are versatile and ideal for use in a wide range of high and low-temperature applications
They are designed to be exceptionally stable under many different environments and will not pump out or dry while in use
The grease is easy to apply and can be dispensed on the surface and reworked if required
Available in syringe and pot form
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
