Spesifikasi
| Colour | Black |
|---|---|
| Connector A Orientation | Straight |
| Connector B Orientation | Straight |
| Current Rating (A) | 10 |
| Insulation Material | Silicone |
| Lead Length (mm) | 500 |
| Safety Category Level | CAT II |
| Test Lead Type | 4mm Banana Cable |
| Voltage Rating (V) | 1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Black Single, Straight Multimeter Test Lead, 10A, CAT II 1000V, 4mm to 4 mm, 500 mm Length
From RS PRO we offer you a selection of high-quality single multimeter test leads, excellent for use with Digital multimeters assisting with testing a wide range of electrical devices. The RS PRO test leads are available in various lengths featuring a 4 mm banana plug at each end allowing you to connect to a wide range of test and measurement equipment for measurement up to 10 A. With CAT II 1000 V safety standards the RS PRO single multimeter test leads are a durable quality cable providing excellent value and protection.
Applications Type
The RS PRO multimeter test leads are essential for the test and measurement of electrical devices and equipment. For example, assisting in the measurement of voltage and current. Test leads are available in a range of colours and cable lengths plus are compatible with various accessories and test probes including crocodile clips, lanterns, and many more to suit your specific needs and equipment. A few of the Applications the multimeter test leads are use in are:
Industrial
DIY
Electrical, Engineering
Automotive
Suitable for use in many different test and measurement environments
Safety Standards
CAT II
UKCA, REACH
CE, RoHs
From RS PRO we offer you a selection of high-quality single multimeter test leads, excellent for use with Digital multimeters assisting with testing a wide range of electrical devices. The RS PRO test leads are available in various lengths featuring a 4 mm banana plug at each end allowing you to connect to a wide range of test and measurement equipment for measurement up to 10 A. With CAT II 1000 V safety standards the RS PRO single multimeter test leads are a durable quality cable providing excellent value and protection.
Applications Type
The RS PRO multimeter test leads are essential for the test and measurement of electrical devices and equipment. For example, assisting in the measurement of voltage and current. Test leads are available in a range of colours and cable lengths plus are compatible with various accessories and test probes including crocodile clips, lanterns, and many more to suit your specific needs and equipment. A few of the Applications the multimeter test leads are use in are:
Industrial
DIY
Electrical, Engineering
Automotive
Suitable for use in many different test and measurement environments
Safety Standards
CAT II
UKCA, REACH
CE, RoHs
Feature
Features & BenefitsMultimeter test lead
Cable length 0.5 m, 500 mm
Straight, 4 mm to 4 mm Banana plug ends
10 A Current rating
1000 V Rated voltage
CAT II 1000 V Safety standard
Silicone insulation protection
PVC Shield sleeve
Black cable
High quality durable test lead Ø3.0 30*0.12 wire
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
