Spesifikasi
| Alarm | Yes |
|---|---|
| Battery Life (day) | 2 |
| Battery Type | AA |
| Best Temperature Measurement Accuracy (%) | ±0.05 (B), ±0.05 (E), ±0.05 (J), ±0.05 (K), ±0.05 (R/S), ±0.1 (C), ±0.1 (L), ±0.1 (N), ±0.1 (T), ±0.1 (U) |
| Data Logger Type | Temperature |
| Display Type | LCD |
| Includes | Battery, Carrying Case, Instruction Manual, Software CD, Type K Thermocouples, USB Cable |
| Interface Type | USB |
| Maximum Operating Temperature (°C) | 50 |
| Maximum Temperature Measurement (°C) | +1300 (N) +1370 (K) +1600 (R/S) +1760 (B) +1760 (C) +400 (T) +600 (U) +760 (E) +900 (L) +999.9 (J) |
| Maximum Temperature Measurement (°F) | +1112 (U) +1400 (E) +1652 (L) +1832 (J) +2372 (N) +2498 (K) +2912 (R/S) +3200 (B) +3200 (C) +752 (T) |
| Measurement Parameters | Temperature |
| Minimum Operating Temperature (°C) | 0 |
| Number of Input Channels | 4 |
| Number of Readings Per Channel | 100000 (1 Input), 36000 (4 Input), 99 (Set) |
| Power Source | Battery |
| Sensor Type | B, C, E, J, K, L, N, R, S, T, U |
| Temperature Measurement Resolution (°C) | 0.1 |
| Temperature Measurement Resolution (°F) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1384 4-input Data Logging Thermometer
RS PRO 1384 is a great value digital 4-input Thermometer and Data Logger for working with any K, J, E, T, R, S, N, L, U, B and C-type thermocouple as the temperature sensor. Data loggers are portable electronic device that can measure and record the temperature of an environment. Temperature indication follows the international temperature scale of 1990 (ITS-90). The RS PRO 1384 features a 4 input function for T1 / T2 / T3 /T4 temperature display.SUPPLIED_WITH : User manual, AA battery (x6), USB cable, software
Typical Applications:
A data logger is a key piece of equipment for collecting and storing data over time. It is often used instead of using valuable resources or man-power to manually log and record data and they can be placed in environments that are not always suitable for humans over long periods of time, for example when monitoring refrigeration or chilling units. Data loggers are incredibly useful devices that can offer use in a wide range of applications like:
Environmental and weather monitoring
Agricultural and livestock
Food and drink production
Building and site monitoring
HVAC
Health care
Accommodation
Offices
Warehousing
Greenhouses
RS PRO 1384 is a great value digital 4-input Thermometer and Data Logger for working with any K, J, E, T, R, S, N, L, U, B and C-type thermocouple as the temperature sensor. Data loggers are portable electronic device that can measure and record the temperature of an environment. Temperature indication follows the international temperature scale of 1990 (ITS-90). The RS PRO 1384 features a 4 input function for T1 / T2 / T3 /T4 temperature display.SUPPLIED_WITH : User manual, AA battery (x6), USB cable, software
Typical Applications:
A data logger is a key piece of equipment for collecting and storing data over time. It is often used instead of using valuable resources or man-power to manually log and record data and they can be placed in environments that are not always suitable for humans over long periods of time, for example when monitoring refrigeration or chilling units. Data loggers are incredibly useful devices that can offer use in a wide range of applications like:
Environmental and weather monitoring
Agricultural and livestock
Food and drink production
Building and site monitoring
HVAC
Health care
Accommodation
Offices
Warehousing
Greenhouses
Feature
Features and BenefitsIsolated Input Protection of 350 Vp-p between any two inputs
Highly accurate thermometer with thermocouple K, J, E, T, R, S, N, L, U, B, C types
4 input functions for temperature display
Programmable High / Low alarm for 4 inputs
Display of MAX, MIN and MAX–MIN values of 4 inputs
Independent input setup (type of thermocouple, High / Low alarm values)
Memory and read function (99 sets)
512 KB auto data logging capacity
USB interface – provides communication between the data logger and your PC, measurements can be downloaded for future analysis
Dimensions: 187 mm Length x 73 mm Width x 53 mm Height
Weight: 405 g approximately (with batteries)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
