RS PRO Telephone Cable (Kabel Saluran Telepon)

Sebelum PPN:
Rp8.699.900
Spesifikasi
American Wire Gauge (AWG)26
BT SpecificationCW1311
Cable shapeMulticore
Conductor MaterialTinned Annealed Copper
Core Strands (mm)7/0.16
Cross Section Area (mm²)0.14
Number of Cores4
Number of Pairs2
Number of Strands7
Outer Diameter (mm)5 x 3
Outer Sheath MaterialPVC
Reel Length (m)200
Sheath ColorBlack
Voltage Rating (V)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO CW1311 Telephone Cable
RS PRO CW1311 4-way telephone cable which is suitable for various applications which require a reliable and excellent quality telephone line.
RS PRO have a great range of telephone cables, telephone extensions, ethernet assemblies, fibre optic cable, telecommunication cable for all your network installations.
Typical Applications
A telephone cable is an essential product for any workplace and the home and can be used for all kinds of communication purposes to stay online and connected. They are found in telecommunication applications such as audio and TV equipment as well as in computer and phone networks.
Feature
Features and Benefits:
• Perfect for LAN (local area network) connections
• 4 way line cord
• 2 pairs
• Clear and precise communication
• PVC outer sheath
• Black outer jacket colour
• Length is 200 m

Ulasan Produk

Tidak ada ulasan