Spesifikasi
| Body Material | Plastic |
|---|---|
| Connection Style | Tube-to-Tube |
| Connector A (mm) | Push In 12 |
| Connector B (mm) | Push In 12 |
| Maximum Operating Pressure (kPa) | 990 |
| Maximum Operating Pressure (kgf/cm²) | 9.9 |
| Maximum Operating Temperature (°C) | 60 |
| Minimum Operating Temperature (°C) | 0 |
| Pneumatic Fitting Type | Tee Tube-to-Tube Adaptor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Pneumatic Tee Tube-to-Tube Adapter, Push In 12 mm x Push In 12 mm, 9.9 kgf/cm², 990 kPa
Create an instant tubing connection in a single push with this pneumatic tee tube-to-tube adapter from RS PRO. Its internal six-angle wrench processing means it's especially great when working with piping in a confined space.
The adapter is suitable for use with air up to a pressure of 990 kPa. The body of this precision part is made from polyoxymethylene, which is an especially strong plastic used in engineering due to its stiffness, low friction and excellent dimensional stability. The fitting has been given a Teflon coating to ensure a secure seal. To disconnect the fitting, simply press on the sleeve.
As part of the quality RS PRO range, this adapter has been extensively tested to ensure consistency and durability. These types of pneumatic fittings are most often found in vacuum systems throughout a variety of industries, including the food technology, automotive and marine sectors.
Create an instant tubing connection in a single push with this pneumatic tee tube-to-tube adapter from RS PRO. Its internal six-angle wrench processing means it's especially great when working with piping in a confined space.
The adapter is suitable for use with air up to a pressure of 990 kPa. The body of this precision part is made from polyoxymethylene, which is an especially strong plastic used in engineering due to its stiffness, low friction and excellent dimensional stability. The fitting has been given a Teflon coating to ensure a secure seal. To disconnect the fitting, simply press on the sleeve.
As part of the quality RS PRO range, this adapter has been extensively tested to ensure consistency and durability. These types of pneumatic fittings are most often found in vacuum systems throughout a variety of industries, including the food technology, automotive and marine sectors.
Feature
Features and Benefits• Pneumatic tee tube-to-tube adapter
• Branch tube connection is a push-in 12 mm
• Connection A is a push-in 12 mm
• Connection B is a push-in 12 mm
• Body made from strong engineering plastic
• Working pressure range of 0 to 150 psi
• Teflon coating on the thread helps seal the connection
• Maximum operating pressure of 9.9 kgf/cm², 990 kPa
• Maximum operating temperature of +60˚C
• Minimum operating temperature of 0˚C
• Length of 58 mm
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Lurus/RS%20PRO%20Tee%20Tube-to-Tube%20Adaptor/n2P112232830-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
