Spesifikasi
| Chemical Resistant | Yes |
|---|---|
| Height Safe | No |
| Imperial or Metric | Imperial, Metric |
| Length (m) | 10 |
| Open Case | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Tape Measure, 10 m
Introducing the RS PRO Tape Measure, ideal for providing accurate and precise measurements across a range of applications. This fiberglass tape measure has been designed with the most demanding professionals in mind. It features easy-to-read metric/imperial scales, allowing for accurate and quick measurement, while being durable enough to provide long-lasting use, ensuring it is resistant to scratching, marking, fading, and other general day-to-day wear and tear.
This measuring tape case is made from highly durable, shock-proof ABS that guarantees a comfortable and secure grip and features a stainless-steel belt clip at the back for comfortable carrying. It’s an ideal piece of measuring equipment that can easily reduce the instance of a two-person operation (one holding the tape, the other cutting/measuring) down to one person thanks to the easy-to-use slide hook, saving valuable time and resource across a wide range of applications.
Applications
Tape measures are versatile measuring devices that can be used in many different settings, from at home to professional industry use. They are generally compact to fit into toolboxes or pockets and can be made from various materials, suited to the application they are being used for, most commonly ensuring that they can be used in tough, worksite conditions where they may get dropped, scratched, or potentially damaged. Tape measures can most commonly be used in:
Industrial manufacturing
Engineering
Construction and building
Plumbing
Home DIY
Haberdashery and clothing manufacture
Does this tape measure have a wrist loop?
This RS PRO tape measure does not feature a wrist loop
Is the measuring tape case rubberised?
No, the case is not rubberised
Introducing the RS PRO Tape Measure, ideal for providing accurate and precise measurements across a range of applications. This fiberglass tape measure has been designed with the most demanding professionals in mind. It features easy-to-read metric/imperial scales, allowing for accurate and quick measurement, while being durable enough to provide long-lasting use, ensuring it is resistant to scratching, marking, fading, and other general day-to-day wear and tear.
This measuring tape case is made from highly durable, shock-proof ABS that guarantees a comfortable and secure grip and features a stainless-steel belt clip at the back for comfortable carrying. It’s an ideal piece of measuring equipment that can easily reduce the instance of a two-person operation (one holding the tape, the other cutting/measuring) down to one person thanks to the easy-to-use slide hook, saving valuable time and resource across a wide range of applications.
Applications
Tape measures are versatile measuring devices that can be used in many different settings, from at home to professional industry use. They are generally compact to fit into toolboxes or pockets and can be made from various materials, suited to the application they are being used for, most commonly ensuring that they can be used in tough, worksite conditions where they may get dropped, scratched, or potentially damaged. Tape measures can most commonly be used in:
Industrial manufacturing
Engineering
Construction and building
Plumbing
Home DIY
Haberdashery and clothing manufacture
Does this tape measure have a wrist loop?
This RS PRO tape measure does not feature a wrist loop
Is the measuring tape case rubberised?
No, the case is not rubberised
Feature
Features and BenefitsThis RS PRO 10 m tape measure provides accurate and reliable measurements for a wide range of everyday tasks
This retractable tape measure features a fiberglass blade, which is ultra-durable and rust-resistant, even to saltwater, making it suitable for use in the most difficult environments
This in turn provides, guaranteed high corrosion resistance for hassle-free indoor and outdoor operation
In addition to this, the metric and imperial scales allow for easy, flexible measuring with quick measurement identification
This tape features a compact, shock-proof ABS case for comfort and ease of use and a stainless-steel belt clip makes allows for easy storage and comfortable carrying, making it super portable
The shape of the tape measure has been ergonomically designed grip for the comfort and safety of use
It also has a medium carbon steel slide hook to quickly and easily grip surfaces, allowing one-person operation
Class III accuracy, suitable for most professionals, providing confidence and reliability
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
