Spesifikasi
| Battery Type | 4 x AAA Battery |
|---|---|
| Best Accuracy (%) | ±0.2 |
| Dimensions (mm) | 148x78x50 |
| Height (mm) | 50 |
| Length (mm) | 148 |
| Maximum Measurement (%) | 53 |
| Measurement Time (s) | 3 |
| Minimum Measurement (%) | 0 (zero) |
| Power Source | Battery |
| Refractometer Type | Sugar |
| Resolution (%) | 0.1 |
| Type | Digital |
| Width (mm) | 78 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Digital Refractometer
Introducing the RS PRO Digital Refractometer, ideal for measuring the concentration of a substance within a liquid. The liquid sample is easily calibrated with distilled or deionised water which the device measures using a refractive index and then is converted to Brix % concentration units. The digital brix meter has a large, backlit LCD display which makes it easy to read, while the data memory function allows readings to be taken and analysed further at a later time. This refractometer is a versatile measuring device that can be used in a wide range of industries to provide accurate liquid concentration measurement in a variety of environments.
Applications:
Refractometers are devices used to measure the index of refraction in liquids, gases or translucent solids. The samples are commonly measured using Brix units or scale which works on the basis that the light passes through the sample containing dissolved solids that is then interrupted and slowed down - so bent or 'refracted'. Refractometers are very versatile measuring devices and are commonly found in:
Food industry: Beverages, fruits and sweets
Industry: Monitoring of lubricants in machines and quality control
Agriculture: Determination of the degree of ripeness of fruit for quality control in harvesting
Introducing the RS PRO Digital Refractometer, ideal for measuring the concentration of a substance within a liquid. The liquid sample is easily calibrated with distilled or deionised water which the device measures using a refractive index and then is converted to Brix % concentration units. The digital brix meter has a large, backlit LCD display which makes it easy to read, while the data memory function allows readings to be taken and analysed further at a later time. This refractometer is a versatile measuring device that can be used in a wide range of industries to provide accurate liquid concentration measurement in a variety of environments.
Applications:
Refractometers are devices used to measure the index of refraction in liquids, gases or translucent solids. The samples are commonly measured using Brix units or scale which works on the basis that the light passes through the sample containing dissolved solids that is then interrupted and slowed down - so bent or 'refracted'. Refractometers are very versatile measuring devices and are commonly found in:
Food industry: Beverages, fruits and sweets
Industry: Monitoring of lubricants in machines and quality control
Agriculture: Determination of the degree of ripeness of fruit for quality control in harvesting
Feature
Features and Benefits:This high-quality refractometer from RS PRO is an ideal measurement tool for a wide range of applications and environments
It has been designed with a wide Brix measurement range for optimum measurement and accuracy with a high and low limit value alarm function
The large, dual digital LCD display makes it easy to read the measurements, while the backlight helps with use of the device in low light areas
The simple to use refractometer allows zero calibration with distilled or deionised water to easily measure the liquid sample using the RI (refractive index measurement)
It has also been designed with an IP65 rating to allow for use in challenging environments without compromising the measurement accuracy of the brix meter
Supplied with: Instruction manual, batteries, sample vial, 2 x transfer plastic pipettes and a carrying case
Technical Features:
Brix measuring range 0 – 53 %
Refractive index measurement (RI)
Temperature measurement (°C/°F)
Ambient temperature compensation (ATC)
Brix or RI high/low limit value alarm function
Zero calibration with distilled or deionized water
Auto power off function
Data memory and read function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
