Spesifikasi
| Bore Size (mm) | 12 |
|---|---|
| Dynamic Load Rating (N) | 8100 |
| Ring Slide & Track System Bearing Type | Eccentric |
| Roller Diameter (mm) | 32 |
| Roller Length (mm) | 40 |
| Static Load Rating (N) | 9700 |
| Type | Stud |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stud Type Track Roller
Suitable for use as eccentric rollers, guide rollers, rocker valve rollers, cam rollers in slideways or pressure rollers
2 O-ring seals, single coated
Operating temperature: -30°C to +100°C
RS PRO Stud type Track Roller
When it comes to facilitating system operations and getting significant speed and efficiency, there is a component that plays a critical role. It is called a Track Roller or referred to as Idler Roller. These Track Rollers have their place in conveyor systems, cam drives and other similar handling parts. The main types of Track Rollers are Ball Bearing Track Rollers (self-retaining), Yoke-type Track Rollers (mounted on shafts or studs) and Cam Rollers (similar, but the raceway has more substantial Roller stud, fixing thread and lubrication hole). They intend to absorb high radial loads and axial loads arising from misalignment. Pretty impressive operating temperature various from -30°C to +100°C makes them stabilise parts for many machinery applications. Track Rollers are suitable also for use as eccentric rollers, guide rollers, rocker valve rollers, cam rollers in slideways or pressure rollers O-ring seals and single coated. The shape of the outer ring Stud Track Roller reduces the load on edges. The Stud type airframe Track is exploring to a high temperature that brings high tolerance load-carrying capacity and enormous flexibility. The Ring Slide and Track Roller Bearing type are eccentric, which in the mechanical engineering profession means it is out of the centre. We are proudly introducing our own branded RS PRO Stud Type Track Roller with a static load rating (Cor) of 9700 N and dynamic load rating (Cr) of 8100 N.
Application
The Track Rollers have a wide range of use in many industries and applications, such as:
Automotive assembly
Food and beverage production
Medical
Mining
Pharmaceutical
Warehouses for conveyor system
Suitable for use as eccentric rollers, guide rollers, rocker valve rollers, cam rollers in slideways or pressure rollers
2 O-ring seals, single coated
Operating temperature: -30°C to +100°C
RS PRO Stud type Track Roller
When it comes to facilitating system operations and getting significant speed and efficiency, there is a component that plays a critical role. It is called a Track Roller or referred to as Idler Roller. These Track Rollers have their place in conveyor systems, cam drives and other similar handling parts. The main types of Track Rollers are Ball Bearing Track Rollers (self-retaining), Yoke-type Track Rollers (mounted on shafts or studs) and Cam Rollers (similar, but the raceway has more substantial Roller stud, fixing thread and lubrication hole). They intend to absorb high radial loads and axial loads arising from misalignment. Pretty impressive operating temperature various from -30°C to +100°C makes them stabilise parts for many machinery applications. Track Rollers are suitable also for use as eccentric rollers, guide rollers, rocker valve rollers, cam rollers in slideways or pressure rollers O-ring seals and single coated. The shape of the outer ring Stud Track Roller reduces the load on edges. The Stud type airframe Track is exploring to a high temperature that brings high tolerance load-carrying capacity and enormous flexibility. The Ring Slide and Track Roller Bearing type are eccentric, which in the mechanical engineering profession means it is out of the centre. We are proudly introducing our own branded RS PRO Stud Type Track Roller with a static load rating (Cor) of 9700 N and dynamic load rating (Cr) of 8100 N.
Application
The Track Rollers have a wide range of use in many industries and applications, such as:
Automotive assembly
Food and beverage production
Medical
Mining
Pharmaceutical
Warehouses for conveyor system
Feature
Features and BenefitsThe Track has a high operating temperature (-30°C to up to +100°C)
2 O-ring seals, single coated
Versatile use in many applications
Adaptable to high radial loads
Long service life
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
