Spesifikasi
| Body Material | Plastic |
|---|---|
| Connection Style | Tube-to-Tube |
| Maximum Operating Pressure (kPa) | 990 |
| Maximum Operating Pressure (kgf/cm²) | 9.9 |
| Maximum Operating Temperature (°C) | 60 |
| Minimum Operating Temperature (°C) | 0 |
| Pneumatic Fitting Type | Straight Tube-to-Tube Adaptor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Straight Tube-to-Tube Adaptor to Push In 12 mm to Push In 12 mm, 9.9 kgf/cm², 990 kPa
Looking to join two pneumatic tubes together? This RS PRO straight tube-to-tube adaptor offers an easy-to-use solution.
It's made of durable polyoxymethylene (POM) plastic, so it's built to last. On each end is a 12 mm push-in connection that has a metal ring around the outer edge for added protection. It's also easy to use. Simply push a tube into one of the ends. When you're ready to disconnect, push the sleeve to remove the tube from the fitting.
As part of the RS PRO range, these components have been tested for quality. These specialised adaptors are designed for use with air only. You can use them in a range of applications, including food packaging and beverage bottling.
Looking to join two pneumatic tubes together? This RS PRO straight tube-to-tube adaptor offers an easy-to-use solution.
It's made of durable polyoxymethylene (POM) plastic, so it's built to last. On each end is a 12 mm push-in connection that has a metal ring around the outer edge for added protection. It's also easy to use. Simply push a tube into one of the ends. When you're ready to disconnect, push the sleeve to remove the tube from the fitting.
As part of the RS PRO range, these components have been tested for quality. These specialised adaptors are designed for use with air only. You can use them in a range of applications, including food packaging and beverage bottling.
Feature
Features and BenefitsPlastic body material
Tube-to-tube connection style
Maximum operating pressure of 9.9 kgf/cm², 990 kPa
Operating temperature range of 0°C to +60°C
Straight adaptor pneumatic fitting type
Connectors A and B are push-in 12 mm tube connections
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Lurus/RS%20PRO%20Straight%20Tube-to-Tube%20Adaptor/fhP112232557-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
