RS PRO Straight Nipple (Nipel Lurus)

Sebelum PPN:
Rp8.899.900
Spesifikasi
Connection Gender 1Male
Connection Gender 2Male
Fitting DirectionStraight
Fitting TypeNipple
MaterialStainless Steel
Thread Size 1 (inch)1/8
Thread Size 2 (inch)1/4
Thread Standard 1R
Thread Standard 2R

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This range is made up of stainless steel AISI 316L threaded adaptors. Large range of configurations: nipple, reductions, T, L, etc. High performances in pressure (140 bar) and temperature (-110°C +300°C). Threads BSPT, BSPP & Metric.
Main advantages:
Large range
All fluids in aggressive environment
Full stainless steel AISI 316L
Food & Beverage compatible Silicon Free
Applications
Diary
Food & Beverage
Chemical, Petrolchemical, Pharmaceutical
Medical, Life&Sciences
Inkjet, Printing
Vacuum

Ulasan Produk

Tidak ada ulasan