Spesifikasi
| Connection Style | Tube-to-Tube |
|---|---|
| Connector A (mm) | Push In 6 |
| Connector B (mm) | Push In 8 |
| Inlet Port | Push In 6 mm |
| Manufacturer Series | 55705 |
| Pneumatic Fitting Type | Straight Fitting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Pneumatic Reducer Tube
Introducing the range of RS PRO Pneumatic Reducer Tubes, designed for use with compressed air, pneumatics, and industrial water circuit applications. This high-quality rubber fitting ensures optimum performance for operations that use high pressure and high temperature, without compromising the longevity of the fitting. Available in a range of threads, the BS (British Standard) fitting allows easy connection and installation with other components, saving on valuable time and resource.
Applications:
Pneumatic fitting accessories are included in a range of pneumatic fittings that are most commonly used in a range of domestic and industrial environments and are primarily used to create a connection from one hose to another for gas, liquid, or air to flow through. They can be used as connector elbows, adaptors, reducers, and much more, and can be used with male and female connections, making them great pipe fitting accessories. The fittings are used with:
Compressed air
Pneumatic automation
Industrial water circuits
Inert gases
Fluids and heating systems
Steam vacuums
Introducing the range of RS PRO Pneumatic Reducer Tubes, designed for use with compressed air, pneumatics, and industrial water circuit applications. This high-quality rubber fitting ensures optimum performance for operations that use high pressure and high temperature, without compromising the longevity of the fitting. Available in a range of threads, the BS (British Standard) fitting allows easy connection and installation with other components, saving on valuable time and resource.
Applications:
Pneumatic fitting accessories are included in a range of pneumatic fittings that are most commonly used in a range of domestic and industrial environments and are primarily used to create a connection from one hose to another for gas, liquid, or air to flow through. They can be used as connector elbows, adaptors, reducers, and much more, and can be used with male and female connections, making them great pipe fitting accessories. The fittings are used with:
Compressed air
Pneumatic automation
Industrial water circuits
Inert gases
Fluids and heating systems
Steam vacuums
Feature
Features and Benefits:The range of RS PRO pneumatic reducer tube fittings are specially designed for use with compressed air, pneumatics and other industrial applications
The durable rubber material can withstand heavy-duty use over prolonged periods of time and is compatible with all fluids
In addition to this, the rubber fitting is also resistant to surface rust and oxidisation, even when used in damp or warm environments
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
