Spesifikasi
| Connector 1 | M8 |
|---|---|
| Connector 1 Gender | Female |
| Connector 1 Number of Contacts | 3 |
| Connector 1 Orientation | Straight |
| Connector 2 | Unterminated |
| Cross Section Area (mm²) | 0.25 |
| Current Rating (A) | 4 |
| IP Rating | IP67 |
| Length (m) | 10 |
| Maximum Operating Temperature (°C) | 75 |
| Minimum Operating Temperature (°C) | -25 |
| Number of Cores | 3 |
| Operating Temperature Range (°C) | -25-+75 |
| Outer Diameter (mm) | 4.4±0.1 |
| Sheath Color | Black |
| Sheath Material | PVC |
| Voltage Rating (V) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO M8 Connector Cable Assembly, 10 m
Introducing the range of RS PRO Cables, ideal for use with industrial sensor and automation equipment. This cable has been designed as a pre-wired connector assembly that has a straight orientation M8 female connection with 3 core PVC multi-strand cable and a PNP output. The 10 m PVC multi-strand cable is ultra-durable, protecting the internal wires, and easy to install, making it an ideal solution where secure and reliable data transference is required.
Applications:
Industrial automation cable assemblies are versatile products that transmit electrical power to machinery or peripheral components, like sensors. They are generally designed to withstand extreme temperature changes and moisture, exposure to chemicals, oils and UV, as well as any abrasions or wear that can be caused by machinery vibration to ensure the protection of the internal wires. These types of cable assemblies are most commonly found in:
Aerospace and aviation
Construction machinery and industrial engineering
Industrial automation and manufacturing
Introducing the range of RS PRO Cables, ideal for use with industrial sensor and automation equipment. This cable has been designed as a pre-wired connector assembly that has a straight orientation M8 female connection with 3 core PVC multi-strand cable and a PNP output. The 10 m PVC multi-strand cable is ultra-durable, protecting the internal wires, and easy to install, making it an ideal solution where secure and reliable data transference is required.
Applications:
Industrial automation cable assemblies are versatile products that transmit electrical power to machinery or peripheral components, like sensors. They are generally designed to withstand extreme temperature changes and moisture, exposure to chemicals, oils and UV, as well as any abrasions or wear that can be caused by machinery vibration to ensure the protection of the internal wires. These types of cable assemblies are most commonly found in:
Aerospace and aviation
Construction machinery and industrial engineering
Industrial automation and manufacturing
Feature
Features and Benefits:This high-performance RS PRO cable comes with an M8 connector attached to a pre-wired connector assembly, designed as a 3 core PVC multi-strand cable
The connector grip body is made from polyurethane with brass nickel-plated coupling nut and neoprene O-ring
The wire is un-terminated and partially stripped with an insulation resistance of >= 100 MΩ
The 10 m PVC cable is ultra-durable, making it ideal for use in difficult environments with extreme temperatures, UV exposure or where contact with chemicals or oils could occur
It is quick and easy to install, making it user-friendly and saving on valuable installation time
This type of industrial cable is most suited to sensing and instrumentation applications in industrial environments
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
