Spesifikasi
| Compatibility | Top Hat |
|---|---|
| DIN Rail Type | Unperforated |
| Height (mm) | 7.5 |
| Length (mm) | 225 |
| Material | Steel |
| Width (mm) | 35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MNX Enclosures
MNX Enclosures are light grey (RAL 7035), with a flammability rating of UL94-V2. Termperature range of the enclosure material is -40 - +120 °C, (+80 °C for continuous use).
Enclosures for housing electronic systems and components
Unique fixing pod arrangements allow three separate mounting options, including ready moulded guides for quick installation of PCBs
Lid centre recessed for mounting membrane keypads
Good chemical resistance
IP67 rating
Choice of Light Grey or Smoked Transparent lids
Chassis plates and mounting brackets available separately
NoteBoxes available in two base heights. Those where the overall height measurement ends in a "5" have a base height of 25mm. All others have a base height of 50mm.RS PRO Top Hat DIN Rail, TS35
Introducing the RS PRO top hat DIN rail, designed to be used for mounting a variety of electrical and industrial equipment. The TS35 rail offers a unique fixing pod arrangement that allows three separate mounting options, including ready moulded guides for quick installation of PCBs. Additionally, the rail has been manufactured from steel with good chemical resistance and offers an IP67 rating, which means it is suitable for use even in extreme environments without compromising on the quality and performance of the product. This RS PRO DIN rail offers a secure attachment for enclosures and is versatile enough to use in a wide range of applications.
Applications:
DIN Rails are metal rails that are used when mounting electrical and industrial components in enclosure racks and panels, and control cabinets. They are often universal fitments to allow them to be used across a wide range of applications and fit a range of different equipment, regardless of the manufacturer, which means the user can have confidence in knowing that the rail can be used securely and safely. DIN rails can save time, space and money by enabling the user to mount electrical components in a way that is secure and also safe, especially when wiring is also included. They are often used in applications such as:
DIN rail terminal blocks
Automation and control devices
Power supplies
Robotics
Plug-in relays
Panel meters
I/O devices
MNX Enclosures are light grey (RAL 7035), with a flammability rating of UL94-V2. Termperature range of the enclosure material is -40 - +120 °C, (+80 °C for continuous use).
Enclosures for housing electronic systems and components
Unique fixing pod arrangements allow three separate mounting options, including ready moulded guides for quick installation of PCBs
Lid centre recessed for mounting membrane keypads
Good chemical resistance
IP67 rating
Choice of Light Grey or Smoked Transparent lids
Chassis plates and mounting brackets available separately
NoteBoxes available in two base heights. Those where the overall height measurement ends in a "5" have a base height of 25mm. All others have a base height of 50mm.RS PRO Top Hat DIN Rail, TS35
Introducing the RS PRO top hat DIN rail, designed to be used for mounting a variety of electrical and industrial equipment. The TS35 rail offers a unique fixing pod arrangement that allows three separate mounting options, including ready moulded guides for quick installation of PCBs. Additionally, the rail has been manufactured from steel with good chemical resistance and offers an IP67 rating, which means it is suitable for use even in extreme environments without compromising on the quality and performance of the product. This RS PRO DIN rail offers a secure attachment for enclosures and is versatile enough to use in a wide range of applications.
Applications:
DIN Rails are metal rails that are used when mounting electrical and industrial components in enclosure racks and panels, and control cabinets. They are often universal fitments to allow them to be used across a wide range of applications and fit a range of different equipment, regardless of the manufacturer, which means the user can have confidence in knowing that the rail can be used securely and safely. DIN rails can save time, space and money by enabling the user to mount electrical components in a way that is secure and also safe, especially when wiring is also included. They are often used in applications such as:
DIN rail terminal blocks
Automation and control devices
Power supplies
Robotics
Plug-in relays
Panel meters
I/O devices
Feature
Features and Benefits:This RS PRO top hat DIN rail has a high quality and durable steel construction that ensures confidence in the performance of the product
It also offers good corrosion resistance and an IP67 rating, allowing it to be used in extreme environments
Designed with a unique fixing pod arrangement, it allows three separate mounting options and includes ready moulded guides for quick and easy installation of PCBs
The light grey TS35 rail is an industry-standard symmetrical rail – 35 mm x 7.5 mm (Width x Depth)
The length of the DIN rail is 225 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
