RS PRO Steel Terminal Box IP66 (Kotak Terminal)

Sebelum PPN:
Rp879.900
Spesifikasi
ColourGrey
Dimensions (LxWxH) (mm)150x150x120
Height (mm)120
IP RatingIP66
Length (mm)150
MaterialSteel
Number of Ways0
SeriesTL
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Junction Box, IP66, 150 mm x 150 mm x 120 mm
A solid construction that is dust-tight and protected from high-powered jets of water makes this RS PRO junction box a good choice for protecting outdoor electrical wiring and connections. It's made from hardwearing mild steel.
This unit’s high Ingress Protection (IP) rating is achieved thanks to its sturdy, well-sealed make-up, consisting of a welded body with an expanded polyurethane (PU) seal pressed against all-round knife edges. It has a wall thickness of 1.4 mm and is finished in a grey, glossy powder coat. The terminal box is suitable for wall mounting and has a screw locking cover. Ensure your terminal box is secured correctly by matching it with the appropriate RS PRO wall mount bracket kit.
Junction boxes are useful for safeguarding lighting installations and household wiring connections. They are manufactured in a wide range of materials and available in various sizes, colours and shapes to suit different applications.
Feature
Features and Benefits
• Grey junction box
• Made from steel with all-welded basic body
• IP rating of IP66 (dust-tight and able to withstand high-powered water jets)
• High IP index achieved by all-round knife edges against which an expanded PU (polyurethane) seal is pressed
• Dimensions of 150 mm x 150 mm x 120 mm
• RoHS (Restriction of Hazardous Substances) Compliant

Ulasan Produk

Tidak ada ulasan