Sebelum PPN:
Rp1.799.900 - Rp6.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Width (mm) | 150 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IP66 Terminal Enclosure
Introducing a range of RS PRO terminal boxes. These boxes are designed for housing DIN rail terminals and accessories. Constructed from 1.5 mm gauge steel and finished in RAL 7032 (grey colour). Inside the lid is a fitted black polyurethane seal gasket that ensures the IP66 rating which offers protection from water, dirt and debris.
Why would you buy this product?
RS PRO Terminal boxes are manufactured to a very high standard, used for a wide range of applications and are essential for electrical and electro-mechanical jointing applications.
Typical Application
Junctions Boxes are primarily used in building construction and are designed to provide protection to wiring circuits and electrical connections for easy access. Boxes are usually made from metal or heavy-duty plastic and in most situations can be used both indoor and outdoor due to water and impact resistance.
Typically junction boxes are used for:
• Connecting additional sockets to circuits
• Adding lighting points
• Extending circuits
• Electricity circuit repairs
Approvals & Certification
• IP66 rating
Introducing a range of RS PRO terminal boxes. These boxes are designed for housing DIN rail terminals and accessories. Constructed from 1.5 mm gauge steel and finished in RAL 7032 (grey colour). Inside the lid is a fitted black polyurethane seal gasket that ensures the IP66 rating which offers protection from water, dirt and debris.
Why would you buy this product?
RS PRO Terminal boxes are manufactured to a very high standard, used for a wide range of applications and are essential for electrical and electro-mechanical jointing applications.
Typical Application
Junctions Boxes are primarily used in building construction and are designed to provide protection to wiring circuits and electrical connections for easy access. Boxes are usually made from metal or heavy-duty plastic and in most situations can be used both indoor and outdoor due to water and impact resistance.
Typically junction boxes are used for:
• Connecting additional sockets to circuits
• Adding lighting points
• Extending circuits
• Electricity circuit repairs
Approvals & Certification
• IP66 rating
Feature
Features and BenefitsIP66
Simple wall mounting
All-welded basic body
High IP index achieved by all-round knife edges against which an expanded PU seal is pressed
2.6mm gauge steel wall brackets
RAL 7032
1.4mm wall thickness
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/n3P112231831-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
