Spesifikasi
| Blade Material | Steel |
|---|---|
| Imperial or Metric | Metric |
| Length (mm) | 105 |
| Measurement Range (mm) | 0.5-1 |
| Number of Blades | 13 |
| Thickness (mm) | 0.5 - 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Steel Feeler Gauge, 13 Blades 0.5mm – 1.0mm
Introducing the RS PRO steel feeler gauge, a compact hand tool ideal for measuring gap sizes between mechanical parts and materials. This feeler gauge features 13 blades with 0.05mm increments printed onto the blades, allowing for quick and easy measurement. The blades are manufactured from steel offering a highly durable and corrosion resistance gauge, ideal for use in a wide range of environments. The blades are also housed in a durable steel case with thumbscrew, allowing you to loosen or tighten the blades and select the desired one whilst keeping the remaining blades safely stored.
Applications
Feeler gauges are a type of measurement tool used to measure the clearance between two parts or pieces of material with precision. They feature several blades (or leaves) that vary in thickness. Feeler gauges are used in a wide range of applications including:
Engineering
Carpentry
DIY
Automotive
Industrial
Standards
DIN 2275.
Introducing the RS PRO steel feeler gauge, a compact hand tool ideal for measuring gap sizes between mechanical parts and materials. This feeler gauge features 13 blades with 0.05mm increments printed onto the blades, allowing for quick and easy measurement. The blades are manufactured from steel offering a highly durable and corrosion resistance gauge, ideal for use in a wide range of environments. The blades are also housed in a durable steel case with thumbscrew, allowing you to loosen or tighten the blades and select the desired one whilst keeping the remaining blades safely stored.
Applications
Feeler gauges are a type of measurement tool used to measure the clearance between two parts or pieces of material with precision. They feature several blades (or leaves) that vary in thickness. Feeler gauges are used in a wide range of applications including:
Engineering
Carpentry
DIY
Automotive
Industrial
Standards
DIN 2275.
Feature
Features and BenefitsManufactured from steel offering high durability and corrosion resistance
13 blades with 0.05mm increments printed onto the blades
Ideal for measuring narrow spaces between objects and components
Durable steel case to protect the blades
Thumb screw allowing the blades to be locked in place
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kwP112231752-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
