Spesifikasi
| Body Length (mm) | 40 |
|---|---|
| Body Shape | Hex |
| Finish | Plain |
| Gender Type | Male/Female |
| Hex Size, Across Flats (mm) | 6 |
| Hole Depth (mm) | 6 |
| Material | Stainless Steel |
| Stud Length (mm) | 6 |
| Thread Size | M3xM3 |
| Thread Size A | M3 |
| Thread Size B | M3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Stainless-Steel Male / Female Hexagonal Standoffs
From the extensive RS PRO fasteners and fixings range, we offer you the RS PRO versatile range of Standoffs all RoHS and REACH compliant. The RS PRO Hexagonal standoffs / spacers are made from stainless steel making the standoffs strong and hard-wearing and plus we offer you a range of sizes and standoff lengths from 11 mm to 57 mm and threads from M2, M3 and M4. Not only do the standoffs increase the airflow around components but also reduces the temperature ensuring the integrity of your equipment. The RS PRO standoffs are an excellent solution for securely mounting a PCB.
Applications
Office machinery
Telecommunications
Consumer electronics
Audio-visual equipment
Applications to improve component airflow
Circuit board spacing
From the extensive RS PRO fasteners and fixings range, we offer you the RS PRO versatile range of Standoffs all RoHS and REACH compliant. The RS PRO Hexagonal standoffs / spacers are made from stainless steel making the standoffs strong and hard-wearing and plus we offer you a range of sizes and standoff lengths from 11 mm to 57 mm and threads from M2, M3 and M4. Not only do the standoffs increase the airflow around components but also reduces the temperature ensuring the integrity of your equipment. The RS PRO standoffs are an excellent solution for securely mounting a PCB.
Applications
Office machinery
Telecommunications
Consumer electronics
Audio-visual equipment
Applications to improve component airflow
Circuit board spacing
Feature
Features & BenefitsEasy to fit
Metric Threading both ends of the spacer standoff
Hexagonal body shape allows for easy tightening with a tool or wrench
Stainless steel is strong, hard wearing
Maintain electrical conductivity when looking to maintain a circuit
Various lengths available
Male / Female Metric threaded
Engineer tested
ROHS, REACH
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
